Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Under Tap Hole Minimum Diameter (mm) Under Tap Hole Maximum Diameter (mm) Length L2 (mm) Nominal Length Compatible Drill Diameter (mm) Number of Free Coils Screw Designation Dimension Pitch Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Under Tap Hole Minimum Diameter (mm) Under Tap Hole Maximum Diameter (mm) Length L2 (mm) Nominal Length Compatible Drill Diameter (mm) Number of Free Coils Screw Designation Dimension Pitch Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - 1PC 1 M24-2.0 x 1.5D (details) 40501684 -
N/A
[x]
10.31 10.52 20.00 2.0D 10.4 13 1/8 M10 1.25 SUS304 1Pack(10PC) 1 M10-1.25x2.0D (details) 05495287 7.99 SGD
Shipped after 2018-02-26
12.31 12.52 12.00 1.0D 12.4 7 3/8 M12 1.25 SUS304 1Pack(10PC) 1 M12-1.25 x 1.0D (details) 05495296 9.99 SGD
Shipped after 2018-02-26
12.31 12.52 24.00 2.0D 12.4 16 M12 1.25 SUS304 1Pack(10PC) 1 M12-1.25 x 2.0D (details) 05495314 11.99 SGD
Shipped after 2018-02-26
12.37 12.62 18.00 1.5D 12.5 9 1/2 M12 1.5 SUS304 1Pack(10PC) 1 M12-1.5x1.5D(Fine) 05495332 15.99 SGD
Shipped after 2018-02-26
8.25 8.42 15.00 1.5D 10.3 12 3/8 M10 1 SUS304 1Pack(10PC) 1 M10-1.0x1.5D(Fine) 05495244 7.99 SGD
Shipped after 2018-02-26
12.37 12.62 24.00 2.0D 12.5 13 1/8 M12 1.5 SUS304 1Pack(10PC) 1 M12-1.5x2.0D(Fine) 05495341 13.99 SGD
Shipped after 2018-03-02
- - - - - - - - - 1PC 1 M30-1.5 x 1.5D (details) 40501745 -
N/A
[x]
- - - - - - - - - 1PC 1 M30-1.5 x 1.0D (details) 40501736 -
N/A
[x]
- - - - - - - - - 1PC 1 M24-2.0 x 2.0D (details) 40501693 -
N/A
[x]
- - - - - - - - - 1PC 1 M24-2.0 x 1.0D (details) 40501675 -
N/A
[x]
- - - - - - - - - 1PC 1 M24-1.5 x 2.0D (details) 40501666 -
N/A
[x]
- - - - - - - - - 1PC 1 M24-1.5 x 1.5D (details) 40501657 -
N/A
[x]
- - - - - - - - - 1PC 1 M36-3.0 x 1.0D (details) 40501797 -
Discontinued
[x]
- - - - - - - - - 1PC 1 M33-2.0 x 2.0D (details) 40501781 -
Discontinued
[x]
- - - - - - - - - 1PC 1 M33-2.0 x 1.5D (details) 40501772 -
Discontinued
[x]
- - - - - - - - - 1PC 1 M26-1.5 x 1.0D (details) 40501702 -
N/A
[x]
- - - - - - - - - 1Pack(10PC) 1 M20-2.0 x 1.0D (details) 40501587 44.99 SGD
Shipped after 2018-03-05
- - - - - - - - - 1Pack(10PC) 1 M20-1.5 x 2.0D (details) 40501571 49.99 SGD
Shipped after 2018-03-05
- - - - - - - - - 1Pack(10PC) 1 M20-1.5 x 1.5D (details) 40501562 49.99 SGD
Shipped after 2018-03-02
- - - - - - - - - 1PC 1 M22-1.5 x 2.0D (details) 40501632 -
N/A
[x]
- - - - - - - - - 1PC 1 M22-1.5 x 1.5D (details) 40501623 -
N/A
[x]
- - - - - - - - - 1PC 1 M22-1.5 x 1.0D (details) 40501614 -
N/A
[x]
- - - - - - - - - 1Pack(10PC) 1 M20-2.0 x 2.0D (details) 40501605 49.99 SGD
Shipped after 2018-03-05
- - - - - - - - - 1Pack(10PC) 1 M20-2.0 x 1.5D (details) 40501596 48.99 SGD
Shipped after 2018-03-02
- - - - - - - - - 1Pack(10PC) 1 M20-1.5 x 1.0D (details) 40501553 44.99 SGD
Shipped after 2018-03-02
- - - - - - - - - 1Pack(10PC) 1 M18-1.5 x 2.0D (details) 40501544 48.99 SGD
Shipped after 2018-02-28
- - - - - - - - - 1Pack(10PC) 1 M18-1.5 x 1.5D (details) 40501535 47.99 SGD
Shipped after 2018-03-05
- - - - - - - - - 1PC 1 M39-3.0 x 1.5D (details) 40501833 -
Discontinued
[x]
- - - - - - - - - 1PC 1 M39-3.0 x 1.0D (details) 40501824 -
Discontinued
[x]
- - - - - - - - - 1PC 1 M36-3.0 x 2.0D (details) 40501815 -
Discontinued
[x]
- - - - - - - - - 1PC 1 M30-1.5 x 2.0D (details) 40501754 -
N/A
[x]
- - - - - - - - - 1Pack(10PC) 1 M16-1.5 x 1.5D (details) 40501501 40.99 SGD
Shipped after 2018-03-05
- - - - - - - - - 1Pack(10PC) 1 M16-1.5 x 1.0D (details) 40501492 34.99 SGD
Shipped after 2018-03-02
- - - - - - - - - 1Pack(10PC) 1 M14-1.5 x 1.0D (details) 40501465 23.99 SGD
Shipped after 2018-03-02
- - - - - - - - - 1Pack(10PC) 1 M8-1.0 x 2.0D (details) 40501456 11.99 SGD
Shipped after 2018-03-02
- - - - - - - - - 1Pack(10PC) 1 M8-1.0 x 1.5D (details) 40501447 10.99 SGD
Shipped after 2018-03-02
- - - - - - - - - 1Pack(10PC) 1 M8-1.0 x 1.0D (details) 40501431 12.99 SGD
Shipped after 2018-03-05
- - - - - - - - - 1PC 1 M48-3.0 x 1.0D (details) 40501851 -
Discontinued
[x]
- - - - - - - - - 1PC 1 M36-3.0 x 1.5D (details) 40501806 -
Discontinued
[x]
- - - - - - - - - 1Pack(10PC) 1 M14-1.5 x 2.0D (details) 40501483 26.99 SGD
Shipped after 2018-03-02
- - - - - - - - - 1PC 1 M33-2.0 x 1.0D (details) 40501763 -
Discontinued
[x]
- - - - - - - - - 1PC 1 M26-1.5 x 2.0D (details) 40501727 -
N/A
[x]
- - - - - - - - - 1PC 1 M26-1.5 x 1.5D (details) 40501711 -
N/A
[x]
- - - - - - - - - 1PC 1 M24-1.5 x 1.0D (details) 40501641 -
N/A
[x]
- - - - - - - - - 1Pack(10PC) 1 M18-1.5 x 1.0D (details) 40501526 40.99 SGD
Shipped after 2018-03-02
- - - - - - - - - 1PC 1 M48-3.0 x 2.0D (details) 40501876 -
Discontinued
[x]
- - - - - - - - - 1PC 1 M48-3.0 x 1.5D (details) 40501867 -
Discontinued
[x]
- - - - - - - - - 1PC 1 M39-3.0 x 2.0D (details) 40501842 -
Discontinued
[x]
- - - - - - - - - 1Pack(10PC) 1 M16-1.5 x 2.0D (details) 40501517 33.99 SGD
Shipped after 2018-03-02
- - - - - - - - - 1Pack(10PC) 1 M14-1.5x1.5D(Fine) 40501474 27.99 SGD
Shipped after 2018-02-26
10.31 10.52 10.00 1.0D 10.4 5 7/8 M10 1.25 SUS304 1Pack(10PC) 1 M10-1.25x1.0D (details) 05495262 6.99 SGD
Shipped after 2018-02-26
8.25 8.42 10.00 1.0D 8.3 7 7/8 M10 1 SUS304 1Pack(10PC) 1 M10-1.0 x 1.0D (details) 05495235 6.99 SGD
Shipped after 2018-02-26
10.31 10.52 15.00 1.5D 10.4 9 1/2 M10 1.25 SUS304 1Pack(10PC) 1 M10-1.25x1.5D (details) 05495271 7.99 SGD
Shipped after 2018-02-26
12.37 12.62 12 1.0D 12.5 6 M12 1.5 SUS304 1Pack(10PC) 1 M12-1.5x1.0D(Fine) 05495323 9.99 SGD
Shipped after 2018-02-26
12.31 12.52 18.00 1.5D 12.4 11 5/8 M12 1.25 SUS304 1Pack(10PC) 1 M12-1.25 x 1.5D (details) 05495305 10.99 SGD
Shipped after 2018-02-26
8.25 8.42 20 2.0D 10.3 17 M10 1 SUS304 1Pack(10PC) 1 M10-1.0x2.0D(Fine) 05495253 7.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Screw repair
1
From Japan
On 2017-11-14 10:34:27
100 pieces of M12-1.25 × 1.0D and M12-1.25 × 1.5D were delivered, It was in a state that 10 sachet sachets were put together in plastic bags each 10 bags each. I understand that packaging is tough, but I'd like you to share things with different sizes.
This review is about item#5495296.
Bolt hole correction for motorcycle
4
From Japan
On 2016-11-12 20:17:57
Especially I do not feel the problem, but there are no objects with a length greater than 2.0D. I purchased this because there is no choice of things with a pitch of 1.25.
This review is about item#5495287.
Screw hole of motorcycle wheel
5
From Japan
On 2016-06-14 12:42:04
It was very satisfying.
This review is about item#05495287.
Bicycle repair
5
From Japan
On 2014-04-30 00:23:43
The rear derailleur mounting screw of the bicycle is specific to M10P1.0, but the screw may be broken due to falling etc. It is a frame exchanging · · ·, if it is a thing with a direct frame attachment, but you can play it if you use this. It is a good idea to insert lubricant slowly while sneaking in? is. However, in the case of aluminum etc., it is better to cut the tap, because it is thin, tongue will break if it is forcibly inserted. Even if the length does not fit, even if it does not have a problem, there is no problem as long as it can be flush and put on the back ledge nippers.
This review is about item#05495235.
Restoration of eye screw
5
From Japan
On 2013-10-14 18:46:08
Care must be taken not to pitch the pitch to insert the sprue.
This review is about item#05495235.

Related Products