Buy more than* S$200* and get FREE SHIPPING

Tap for Metric Thread, Fine Fine Screw

5.00 (2)
...see all
Product Options
ADD TO CART
Compatible Drill Diameter (mm) Screw Designation Dimension Pitch (mm) Set Contents Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Drill Diameter (mm) Screw Designation Dimension Pitch (mm) Set Contents Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8.3 M8 1 # 2, # 3 each for 1 1Set 1 M8-1.0TAP 40501885 64.63 SGD
Shipped after 2017-03-02
- - - # 1 each 2, # 3 1Set 1 M24-1.5TAP 40501955 599.90 SGD
Shipped after 2017-03-03
- - - # 1 each 2, # 3 1Set 1 M24-2.0TAP 40501964 599.90 SGD
Shipped after 2017-03-03
- - - # 1 each 2, # 3 1Set 1 M26-1..5TAP 40501973 899.90 SGD
Shipped after 2017-03-03
- - - # 1 each 2, # 3 1Set 1 M14-1.5TAP 40501894 169.90 SGD
Shipped after 2017-03-03
- - - # 1 each 2, # 3 1Set 1 M16-1.5TAP 40501903 239.90 SGD
Shipped after 2017-03-03
- - - # 1 each 2, # 3 1Set 1 M18-1.5TAP 40501912 319.90 SGD
Shipped after 2017-03-03
- - - # 1 each 2, # 3 1Set 1 M36-3.0TAP 40502007 1,689.90 SGD
Shipped after 2017-03-03
- - - # 1 each 2, # 3 1Set 1 M20-1.5TAP 40501921 379.90 SGD
Shipped after 2017-03-03
- - - # 1 each 2, # 3 1Set 1 M20-2.0TAP 40501937 379.90 SGD
Shipped after 2017-03-03
- - - # 1 each 2, # 3 1Set 1 M22-1.5TAP 40501946 459.90 SGD
Shipped after 2017-03-03
- - - # 1 each 2, # 3 1Set 1 M33-2.0TAP 40501991 1,139.90 SGD
Shipped after 2017-03-03
- - - # 1 each 2, # 3 1Set 1 M48-3.0TAP 40502025 2,589.90 SGD
Shipped after 2017-03-03
- - - # 1 each 2, # 3 1Set 1 M30-1.5TAP 40501982 919.90 SGD
Shipped after 2017-03-03
12.4 M12 1.25 # 1 each 2, # 3 1Set 1 M12-1.25TAP 06969243 61.47 SGD
In stock
- - - # 1 each 2, # 3 1Set 1 M39-3.0TAP 40502016 1,949.90 SGD
Shipped after 2017-03-03
12.5 M12 1.5 # 1 each 2, # 3 1Set 1 M12-1.5TAP 08748056 82.78 SGD
In stock
10.3 M10 1.0 # 2 and #3 -- one each 1Set 1 M10-1.0TAP 06957194 45.74 SGD
In stock
10.4 M10 1.25 # 2 and #3 -- one each 1Set 1 M10-1.25TAP 06650165 45.74 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Eye screws of repair
5
From Japan
On 2013-10-14 18:47:17
good
This review is about item#06957194.
It was used in the engine of the jet ski.
5
From Japan
On 2011-05-10 06:25:38
Taps, has expired well sharply. Tap did not even break.
This review is about item#06650165.

Related Products