Buy more than* S$200* and get FREE SHIPPING

Small Carpenter's Square, 30 x 15cm, "Sunday Carpenter"

5.00 (1)
Purpose
For carpenters, For carpenters
Length Tolerance (mm)
+/-0.3
Squareness (/ 100 mm)
+/-0.1 mm or less
Rear Side Scale (short branches)
(Outside) 15cm, (inside) round
Rear Side Scale (long branches)
(Outside) 30cm, (inside) squareuare
Front Side Scale (short branches)
(Outside) 15 cm (inside) 5 mm, 15 cm pitch
Front Side Scale (long branches)
(Outside) 30 cm (inside) 5 mm, 30 cm pitch
Tolerance (mm)
total length+/-0.2 mm
Measuring Range (cm)
0 - 30
Length 2 (mm)
330
Length 1 (mm)
163
Scale
Hole corner on the back suface
Weight (g)
67
Thickness (mm)
1.3
Width (mm)
15
Shape
Same thickness
Material
iron(SPCC STEEL + PAINTED
TRUSCO Part Number
408-3181
Specification
White scale on black surface.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 12416 07226021 3.77 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Ideal as a carpentry item
5
From Japan
On 2013-02-19 21:07:52
I treat it as a product, so I do not understand but it has a good reputation
This review is about item#07226021.

Related Products