NoteBuy more than* S$200* and get FREE SHIPPING

Carpenter'S Squareuare, Wide And Thick

Measuring Range (cm)
0 - 50
JIS Standard
Permit No. 372027 / CN9510
Length 2 (mm)
520
Length 1 (mm)
260
Pricision
Perpendicular/+/- less than 0.1mm for every 100mm Length difference tolerance / +/- 0.2 mm
Scale Range
(Long branch) Outside 50 cm, inner 45cm. (Short branch) Outside 25 cm, inner 20cm.
Scale
Inside and outside co-ordinal, 8 level scale
Weight (g)
240
Thickness (mm)
2.0
Width (mm)
20
Shape
Same thickness
Material
Stainless steel
TRUSCO Part Number
332-5121
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 11481 07226134 34.48 SGD
In stock

Related Products