Buy more than* S$200* and get FREE SHIPPING

Carpenter's Square, Silver Color, 50cm

4.25 (4)
Rear Side Scale (short branches)
(Outside) 25cm, (inside) 20cm
Rear Side Scale (long branches)
(Outside) 50cm, (inside) 40cm
Front Side Scale (short branches)
(Outside) 25cm, (inside) 20cm
Front Side Scale (long branches)
(Outside) 50cm, (inside) 45cm
Tolerance (mm)
total length+/-0.2 mm
Measuring Range (cm)
0 - 50
JIS Standard
Permit No. 372027 / CN9510
Length 2 (mm)
520
Length 1 (mm)
260
Perpendicularity
does not exceed the +/-0.1mm with 100mm
Type
Carpenter's squareuare 50 cm (front and back cm scale) for iron work
Weight (g)
88
Thickness (mm)
1.4
Width (mm)
15
Shape
Same thickness
Material
Stainless steel SUS420J2
Specification
With Number written in red character Chinese zodiac marks as marker
Application
For ironworks
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 10640 07226082 28.09 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
It is used in agriculture when making pipe house.
4
From Japan
On 2016-04-07 22:04:17
I always use this. Accuracy is no problem, easy to use. However, when storing, the shape is unique, so it will be difficult to join with other tools and will be bred.
This review is about item#07226082.
Work at the factory
5
From Japan
On 2015-12-17 09:02:52
I always use this. It is recommended!
This review is about item#07226082.
Building site
5
From Japan
On 2014-03-31 19:23:43
I'm active in commitment of transit by centering and marking work.
This review is about item#07226082.
Do-it-yourself
3
From Japan
On 2012-09-04 06:48:17
Since things are made by Shinwa, I think that accuracy is no problem. I mainly use it on a do-it-yourself carpenter, but it is nice and easy to use. I purchased it here because it was cheaper than the home center.
This review is about item#07226082.

Related Products