Buy more than* S$200* and get FREE SHIPPING

Square 50cm

2014 TRUSCO Published Page
1-0894
Rear Side Scale (short branches)
(Outer) 25cm
Rear Side Scale (long branches)
(Outside) square hole, (in) rounding tenon
Front Side Scale (short branches)
(Outer) 25cm
Front Side Scale (long branches)
(Outer) 50cm
Tolerance (mm)
Total length + /-0.2mm
Measuring Range (cm)
0 to 50
JIS Standard
Allow No. 372027/CN9510
Length 2 (mm)
520
Length 1 (mm)
260
Perpendicularity
Does not exceed + /-0.1mm at 100mm
Type
Carpenter's square carpenter for 50cm (back angle mass per unit area)
Weight (g)
91
Thickness (mm)
1.4
Width (mm)
15
Shape
SumiAtsushi
Material
Stainless SUS420J 2
TRUSCO Part Number
408-3121
Specification
Red number sign and Chinese twelve sign zodiac.
Application
For carpenters
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 10014 07226125 34.88 SGD
In stock
ADD TO CART

Related Products