Buy more than* S$200* and get FREE SHIPPING

Square 10x5cm

4.57 (7)
Weight (g)
14
Shape
Same thickness
...see all
Product Options
ADD TO CART
Length Tolerance (mm) Dimension (mm) Thickness (mm) Rear Side Scale (short branches) Width (mm) Rear Side Scale (long branches) Material Front Side Scale (short branches) TRUSCO Part Number Front Side Scale (long branches) Tolerance (mm) Measuring Range (cm) Length 2 (mm) Length 1 (mm) Perpendicularity Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length Tolerance (mm) Dimension (mm) Thickness (mm) Rear Side Scale (short branches) Width (mm) Rear Side Scale (long branches) Material Front Side Scale (short branches) TRUSCO Part Number Front Side Scale (long branches) Tolerance (mm) Measuring Range (cm) Length 2 (mm) Length 1 (mm) Perpendicularity Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
+ / -0.2 Or less 105x55x1.2 - Outside scale: 1.5-sun - Outside scale: 3-sun Stainless Outside scale: 1.5-sun - Outside scale: 3-sun - - - - 0.1mm or less per 100mm 1PC 1 12102 68536054 6.49 SGD
In stock
- - 1.2 (Outside) 5cm, (in) 1cm pitch 5cm 10 (Outer) 10cm, (in) 1cm pitch 10cm Stainless SUS420J <sub> 2 </ sub> (Outside) 5cm, (in) 1cm pitch 5cm 290-1188 (Outer) 10cm, (in) 1cm pitch 10cm Total length +/- 0.2mm 0 to 10 105 55 Shall not exceed +/- 0.1mm at 100mm 1PC 1 12101 07226107 6.49 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Carrying & measuring & centering
5
From Japan
On 2017-08-14 14:52:16
Very convenient to carry, precise enough and durable. Besides measurement, it can also be used to look at the coupling and pumping surface of a pump & motor.
This review is about item#7226107.
Construction work
4
From Japan
On 2016-06-19 18:24:35
Since it can always be put in a waist bag a little work is enough.
This review is about item#07226107.
Seat paste
5
From Japan
On 2015-03-20 17:25:58
This size is subtly necessary and convenient. It is easy to store also in the waist bag, it does not get in the way. If possible, it's best if you have memory inside.
This review is about item#07226107.
DIY
5
From Japan
On 2014-12-11 16:28:22
Well ... Where is it to quickly cross the head to a small amount of smallness? To forget or to forget .... Sure enough, I can not find a plan to put it in the place I decided. I can not find it even if I search ... so I do not look for it. I waited until it came out, it appeared from an unexpected place. It is a product that is inconspicuous unless you open it even with a hole and attach it with a ribbon. It might be convenient to enter your pocket.
This review is about item#07226107.
Making money in a narrow place
5
From Japan
On 2014-08-12 21:53:56
The size is satisfactory. As with other types of bend, I think that it will be useful when measuring the depth of a hole if there is a dimensional display up to the tip.
This review is about item#07226107.
Measurement of places where accuracy is required
5
From Japan
On 2014-04-22 21:05:59
I have used it before, but I think that it is done very well. Because shape is small and memory is easy to see, I think that there is no more product.
This review is about item#07226107.
When measuring detailed dimensions finely
3
From Japan
On 2013-10-29 17:11:29
You can carry it with your notebook etc., easy to measure finely detailed dimensions. Maybe there are things of around 15 x 7 cm.
This review is about item#07226107.

Related Products