Buy more than* S$200* and get FREE SHIPPING

Crack Scale

4.00 (6)
Purpose
For inspection of concrete crack on wall and base., For inspection of concrete crack on wall and base., For inspection of concrete crack on wall and base., For inspection of concrete crack on wall and base.
...see all>
Product Options
ADD TO CART
Size Thickness (mm) Scale Accuracy (mm) Main Part Dimension (mm) Weight (g) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Thickness (mm) Scale Accuracy (mm) Main Part Dimension (mm) Weight (g) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - +/-0.05 55x91x0.3 12 Stainless steel SUS301 331-8168 1Sheet 1 58699 Card Type 06763942 7.99 SGD
Shipped after 2018-01-22
- - +/-0.05 175x15x0.5 10 Stainless steel SUS420J2 - 1Sheet 1 No.58698 straight measure 15 cm type 06763951 5.99 SGD
Shipped after 2018-01-22
Height 91 mm x 55 mm 0.2 +/-0.02 55x91x0.2 1 Polyester 330-5601 1Sheet 1 58697 36939436 6.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
Confirm crack of building wall
3
From Japan
On 2017-08-21 09:03:01
Confirmation without scratching is easy and fast to measure directly
This review is about item#36939436.
Crack width measurement at building inspection
4
From Japan
On 2017-02-12 16:40:41
By reporting the crack width with the measured number it is concrete and has persuasive power. Because of the card type there is no worry of losing.
This review is about item#6763942.
Inspection
4
From Japan
On 2016-11-21 15:41:28
I think that it is convenient in size to enter the notebook and wallet in size.
This review is about item#36939436.
Building survey
5
From Japan
On 2016-07-15 16:20:58
Because it is made of metal, it was easy to use without deforming.
This review is about item#06763942.
Survey of cracks in concrete
5
From Japan
On 2016-06-10 02:49:29
It is easy to carry and easy to use.
This review is about item#06763942.
Measurement of flaw width
3
From Japan
On 2013-01-21 21:40:27
Because it is used against the paint film surface, we use magnets on the back side, but because the thickness comes out, the accuracy drops. It would be nice if there was a magnet type one, but demand seems to be low.
This review is about item#06763942.

Related Products