Buy more than* S$200* and get FREE SHIPPING

Adjustable Square for Round Saw 230mm

4.33 (3)
Purpose
Electric circular saw's guide ruler
Pricision
+/- 1 / 300 Radian ( less than +/-1mm with 300 mm )
Main Part Dimension (mm)
350x105x26
Weight (g)
350
Usage
You can use it as a guide ruler when cutting off plates (external wall board, wood board etc.)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 77878 07226195 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Cutting such as barrel wood
5
From Japan
On 2013-07-18 15:39:59
Only to cheap, is a little cheesy, but, and there's, than not, finish, the efficiency both, is a big difference. Even in amateur work, loss and we have no think.
This review is about item#07226195.
Cutting paneling
4
From Japan
On 2013-06-14 21:46:05
In discarded with wood, it is useful when you turn off a lot of the same length. It is just a good size to cut the siding. When Aijakuri is on top of the front is a little unstable. It is also useful when you use a jigsaw.
Although not yet used!
4
From Japan
On 2013-06-13 21:07:33
Purchase because it does not cut the money in a round of this use in DIY. Now I think that expire unless misuse.
This review is about item#07226195.

Related Products