Buy more than* S$200* and get FREE SHIPPING

Analog Multitester

5.00 (1)
Resistance (omega)
20k/200k/2M/20M/200M
Dimensions (Height H x Width W x Depth D) (mm)
48x110x124
Weight (g)
290
...see all>
Product Options
ADD TO CART
Direct Current (A) Alternating Current (A) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Direct Current (A) Alternating Current (A) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
+/-250micro/2.5m/25/250m/2.5 250micro / 2.5m / 25m / 250m / 2.5 Analog multi-tester 1PC 1 AU-32 03358555 -
Discontinued
[x]
+/-300m/3 300m/3 - 1PC 1 AU-31 03358546 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Electric circuit test, transistor test etc.
5
From Japan
On 2015-05-17 03:16:07
○ When it is an ordinary analog tester, a lot of switching of range is necessary, and it used to be exhausted in one year before. Since AU - 31 and AU - 32 are auto ranges, they can be used for several years. Since the input impedance is 10 M, it can be measured with confidence. You can not use cry plants until you do not level them. ○ Requirement It is difficult to turn on and off with a beeping sound on the continuity test
This review is about item#03358555.

Related Products