Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Low Voltage Sound And Light System Electroscope

4.36 (14)
Testing Ability
The inner circuit and battery voltage can be checked with the test button.
Impulse Resistant
Between detection part and grip part/8000V-each plus and minus 10 times (IEC61010-1 CATIV equivalent)
Dielectric Strength
Between detection part and grip part /2000V-1 minute intervals
Insulation Resistance
Between detection part and grip part: Over 100Mohm at 500V megger usage
Operating Voltage (V)
Highest level of sensitivity: Below AC40V, factory loading time: AC40V+/-10V (company specific standard insulated wire(600V-IV2mm2) with the detection part touching
Color (Body)
Yellow
Working Voltage Range (V)
AC 50 - 600
Opreration Display
Light emitting: comfirmation capable by looking at the red intermittent light emitter 8000Lx's brightness Sound emitting: intermittent sound emmision of sound, 30 cm apart over 50db
Batteries
Alkaline button battery LR44(1.5V)x2
Battery Life
Continuous use state 10 hours, Left alone state 1.5 years
Leak Current
Detection part and between grip parts (between grips) /100microA and below
Cycle(Hz)
50/60 common use
Operating Temperature Range (deg C)
0 - +40
Weight (g)
22
Overall Length (mm)
130
Model
Only for low voltage alternating-current circuits
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HTE-610-Y 33121724 37.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 3
3 star 1
2 star 0
1 star 1
Review Rating: 4.36
14 Customer Reviews
The reviews are automatic translation.
It is used to confirm the power outage after turning off the switch lever of the distribution board on the construction site.
4
From Japan
On 2018-03-02 15:02:24
Easy to use with a simple structure, easy to check power outage and live power. Good design and color scheme. However, rectangular covers covering the batteries on the front side may be felt to be easily dislodged.
This review is about item#33121724.
Air conditioning construction
5
From Japan
On 2017-06-07 14:52:44
I have not received it yet, but if this is done I can safely do electrical work! It is! It is!
This review is about item#33121724.
Confirmation before energization, confirmation before breaker release
5
From Japan
On 2017-03-27 16:18:59
The hook broke and the battery cover went off. I thought that a separate structure for the battery cover is good.
This review is about item#33121724.
Used for electric remodeling work
5
From Japan
On 2016-12-21 16:56:05
Easy to use, good sensitivity, very satisfied. Durability is the key as it often falls on the relationship of work.
This review is about item#33121724.
Confirm low-voltage power supply status
1
From Japan
On 2016-10-18 11:44:35
I was worried about battery consumption in about a year and a half. I thought it was strange though it was about once every 2 days. I changed batteries for several days, but battery exhaustion did not last for a day, and as a result of checking the manufacturer's products, the equipment was out of order. Although it seems that it can be repaired, it seems that it will be cheaper to change the buyer, so I decided to give up the repair. The manufacturer guaranteed only one year and it was disposed of. Manufacturer correspondence is bad We will evaluate here.
This review is about item#7694172.
Confirm low-voltage charge status
5
From Japan
On 2016-09-29 16:50:18
I also thought that the high voltage electricity detector was reliable while using the company.
This review is about item#33121724.
It is used for checking the original application and the energization of the electric equipment.
5
From Japan
On 2014-01-12 13:58:43
I immediately touched the outlet and checked it. There is no dissatisfaction in performance. However, we do not buy any number of measuring instruments, so I do not think that there is continued purchase. If it gets broken, I will repurchase it.
This review is about item#33121724.
Completion inspection of electrical installation work, investigation of repair work
5
From Japan
On 2013-08-01 13:51:00
The state of charge can be easily distinguished by sound and light. Since it is an insulating non-contact type, there is no worry of electric shock and it can be used with confidence.
This review is about item#33121724.
Energization confirmation and wiring misjudgment at the time of renovation
4
From Japan
On 2013-02-22 18:38:16
Good point First of all, light things are absolutely necessary, moderate noise improvement point sensor part seems to be fragile (It may be good if there is some coating on rubber)
This review is about item#33121724.
Pump maintenance work
5
From Japan
On 2012-08-23 00:26:20
It is very easy to use and we will use it. It is very easy to inspect from the top of the clothes so it is very easy and the sensitivity is also adjustable but the price is inexpensive compared to other products, the only negative part can be put in a pocket and available It is a drawback that the rubber ahead is bent. There is not much trouble because the obstacle to work is the check point of the outlet.
This review is about item#33121724.

Related Products