Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Magnetic Alum. Box Level

4.24 (37)
Sensitivity (mm/m)
0.5
...see all
Product Options
ADD TO CART
Accuracy (mm/m) Body Dimensions (Length x Width x Height) (mm) Weight (g) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Accuracy (mm/m) Body Dimensions (Length x Width x Height) (mm) Weight (g) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
+/-2.5 300x20x50 290 Main part/aluminum level frame/plastic 1PC 1 AL12M3 07583606 12.78 SGD
Shipped after 2017-05-01
+-2.5 455x20x50 370 Body / aluminum Level frame / plastic 1PC 1 AL18M3 08748065 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 25
4 star 4
3 star 3
2 star 2
1 star 3
Review Rating: 4.24
37 Customer Reviews
The reviews are automatic translation.
配管プレハブ時のレベルだし。
3
From Japan
On 2017-04-21 19:08:50
とにかく重い。 逆さ位置での使用は、自重で落ちるのではないかと思うほど。 実際、少しの衝撃で落ちた。 磁力を上げた方がいいのでは?
This review is about item#7583606.
レベルを見るのに使用。
5
From Japan
On 2017-04-11 10:52:07
非常に使いやすく買ってよかったです。まんぞくです。
This review is about item#8748065.
Installation of machinery
5
From Japan
On 2017-03-27 18:00:13
Easy per very eyes in the field because the yellow, It searchable Where to put the the one shot, without even wrong with the other person's level It is very handy.
This review is about item#7583606.
Work to see the horizontal fence independent foundation stone
5
From Japan
On 2016-11-24 21:51:29
It is easy to display is also easy to see use. Colors are also liked, I thought that it was good to buy. After, it is slightly cheaper than those of home improvement.
This review is about item#7583606.
Construction work
4
From Japan
On 2016-10-22 06:59:38
It survives in a color that stands out because it may be used outside. It feels like A-okay in the physical
This review is about item#07583606.
Out horizontal
5
From Japan
On 2016-09-22 16:56:17
I hope ~ (^^ ♪ Properly then you have taken a horizontal, also feel that extra print saw no is fashionable. Until now, but was too lazy to find one by one and put in suitable because I was using a fairly embezzled's wooden horizontal instrument, this product of the yellow body is helpful because conspicuous.
This review is about item#7583606.
Level adjustment at the time of equipment installation
5
From Japan
On 2016-08-13 17:18:55
It is inexpensive and satisfactory. Ease of use, both the accuracy is sufficient.
This review is about item#7583606.
Level measurement
5
From Japan
On 2016-07-22 17:16:06
Purchase order to take the horizontal of the top end. I thought I want one.
This review is about item#07583606.
Make home shelf
5
From Japan
On 2016-07-15 16:26:11
Was for the first time use, work was very easy.
This review is about item#07583606.
maintenance
4
From Japan
On 2016-07-06 18:06:26
There is no problem, is a good feeling.
This review is about item#07583606.

Related Products