Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pen Type Ph Meter

4.00 (2)
Caution
pH buffer solutions are not included. Before using, calibration with standard solution is required.
Measuring Element
Hydrogen ion concentration (pH), temperature (LCD)
Operating Temperature (deg C)
0 - 50
Battery Life (continuous use)
Approx. 20
Operating Temperature and Humidity Range
0 to 50 deg C
Functions
1. 3-Point calibration (pH4.01, pH6.86, pH10.01: all cH values at 25degreeC) 2. AUTO POWER OFF FUNCTION 3. Display values hold function
Pricision (deg C)
+/-0.6 deg C (at 20-30 deg C) / +/-0.7 deg C (at other temperatures)
Pricision (pH)
+/-0.2
Resolution Capability
pH: 0.01, temperature: 0.1 deg C
Sensor
Temperature thermistor, pH glass electrode
Dimensions (Width W x Height H x Depth D) (mm)
37x150x42
Measurement Pricision
pH: +/-0.2pH, temperature: +/-0.6 deg C (at 20-30 deg C) / +/-0.8 deg C (at other temperatures)
Measuring Range (pH)
2.00 - 12.00
Measurment Range (deg C)
0 - 50
Power
Lithium coin battery CR2032 x(3V) 2
Weight (g)
About 77 (battery is included)
Measuring Range
pH: 2.00-12.00, temperature: 0-50 deg C
Material
Main body: ABS resin Electrode: Glass
TRUSCO Part Number
300-0010
Accessories
Instruction manual x1 copy, CR2032 battery x2 pieces, leather case x1 piece
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SK-610PH-2 07246906 169.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Measurement of treated water in septic tank
5
From Japan
On 2017-03-14 19:58:54
I used to use the same thing before, so I am used to it.
This review is about item#7246906.
For reference of water quality management
3
From Japan
On 2017-02-19 20:08:25
It is small and easy to use. Easy operation. It is fine if there is powder of calibration solution.
This review is about item#7246906.

Related Products