Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Small Anemometer

Wind Speed Measuring Range (m/S)
1.1 to 20.0
Wind Velocity (m/s)
1.1 to 20
Temperature Measurement Range (deg C)
-15.0 to 50.0
Dimensions (Width W x Height H x Depth D) (mm)
133x70x19 (folding time)
Measurement Pricision
Wind speed: 1.1 to 10.0m / s: +/- 0.9m / s, other: +/- 2.0m / s Temperature: +/- 1 deg C
Sensor Type
Wind speed: vane (propeller) rotation detection temperature: thermistor
Temperature (deg C)
-18 to 50
Power
CR2032 1 co button battery
Weight (g)
95
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PC-51D 02792106 269.99 SGD
In stock
ADD TO CART

Related Products