Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Thermohygrograph, for 1 Week Data log

5.00 (1)
Dimensions (Width W x Height H x Depth D) (mm)
336x295x148
Humidity (%RH)
0 - 100
Pricision
Temperature +/-1degreeC (+10 to 30degreeC) humidity +/-3% (+15 to 25degreeC and for others +/-5%)
System
Quartz type
Temperature (deg C)
-15 - 40
Weight (kg)
3.1
Type
Thermometer and hydrometer
TRUSCO Part Number
168-9142
Accessories
C manganese batteries x 2 sheets, record papers storage binders, instruction manual (with warranty) Record papers / for 7 days, 55 p x 1 booklet
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 7210-00 01999846 599.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Temperature and humidity control
5
From Japan
On 2015-03-09 13:28:07
Is it a standard? It is an additional note.
This review is about item#01999846.

Related Products