|
Digital Thermometer Module Small Low Temperature Thermometer
[x]close
|
Digital Thermometer Module Small Low Temperature Thermometer
(1)
|
|
Feature
* Products that meet your criteria are shown in
table below.
- Sensor Cable Length (m)
- 3
- External Buzzer Output
- 2kHz square wave, about 1 minute
- Battery Life
- About 1 year
- Storage Temperature/Humidity Range
- -20 - 60 deg C / 85% RH or less
- Operating Temperature/Humidity Range
- -5 - 50 deg C / 85% RH or less
- Sampling
- About 15 seconds
- Functions
- Setting of maximum / minimum temperature alarm from (external buzzer) external terminal alarm function
- Outer Dimensions (Width W x Height H x Depth D) (mm)
- 49x29x15
- Sensor
- Thermistor
- Resolution Capability
- 0.1 deg C
- Measurement Pricision
- +/- (other ranges) (in the range of -20 - 25 deg C) +/- 2 deg C 1 deg C
- Measurment Range (deg C)
- -40 to 50
- Power
- One form LR44 button battery
- Weight (g)
- (Excluding battery) about 34
- Specification
- Snap-In type
- Accessories
- Instruction manual
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Simple temperature monitoring device
From Japan
On 2014-11-03 21:42:56
It is compact and lightweight, it can detect abnormal temperature at low price, the sensor lead wire is long, easy to use, recommended.
Related Products