Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Temperature Range (deg C) Overall Length (mm) Thermometer Type Type of display Temperature AS ONE Part Number Minimum Scale (deg C) Body Size (phi mm) Measurment Range (deg C) 1 Scale (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Temperature Range (deg C) Overall Length (mm) Thermometer Type Type of display Temperature AS ONE Part Number Minimum Scale (deg C) Body Size (phi mm) Measurment Range (deg C) 1 Scale (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 300, 300 Rod-like Rod-like scale 6-7702-03, 6-7702-03 0.1, 0.1 About 6.2, About6.2 50-100, 50 to 100 - 1PC 1 0142 02791643 179.90 SGD
In stock
- 300 Rod-like Rod-like scale - 0.1 About 6.2 0-50 - 1PC 1 0020-01 19796482 159.90 SGD
In stock
- 300, 300 Rod-like Rod-like scale 6-7702-05, 6-7702-05 0.1, 0.1 About 6.2, About6.2 150-200, 150 to 200 - 1PC 1 0144 02791704 249.90 SGD
Shipped after 2017-10-10
0 - 50 300 - - - - - - 0.1 1PC 1 0020-01 02791634 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Observation and monitoring of hot spring temperature
4
From Japan
On 2014-03-18 23:28:23
Since it is not cheap, it is good to have a metal case etc for protection at the time of measurement.
This review is about item#02791634.

Related Products