Buy more than* S$200* and get FREE SHIPPING

Long Side Overall Length (mm)
100
Overall Base Length (mm)
70
Squareness (mm)
+/-15
Nominal Dimension (mm)
100
Weight (kg)
0.1
Thickness (mm)
4
Width (mm)
20
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 FA102 05230486 189.90 SGD
Shipped after 2017-03-31
ADD TO CART

Related Products