Buy more than* S$200* and get FREE SHIPPING

Long Dial Gauge

Dimensions I (mm)
9
Dimensions E (mm)
21
...see all>
Product Options
ADD TO CART
Scale 1/10 Rotation Adjacent Error (micrometer) (Indication Error) Total Measuring Range (microm) Dimensions A (mm) Dimensions H (phi mm) (Indication Error) Single Rotation (microm) Scale Interval (mm) Body Weight (g) (Indication Error) 1 / 2 Rotaion (m) Series Return Error (microm) Measuring Range (mm) Mitutoyo Part Number Dimension G(mm) Weight (g) 2015 Trusco Published Pages Scale Specification TRUSCO Part Number Repeat Precision (micrometer) Dimensions C (mm) Repeat Accuracy (micro m) Dimensions B (mm) 2014 TRUSCO Published Page Dimensions C (phi mm) Dimensions D (mm) Back Cover Specification (Indication Error) Double Rotation (microm) Dimension F (mm) Measuring Force (N) Long Needle 1 Turn (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Scale 1/10 Rotation Adjacent Error (micrometer) (Indication Error) Total Measuring Range (microm) Dimensions A (mm) Dimensions H (phi mm) (Indication Error) Single Rotation (microm) Scale Interval (mm) Body Weight (g) (Indication Error) 1 / 2 Rotaion (m) Series Return Error (microm) Measuring Range (mm) Mitutoyo Part Number Dimension G(mm) Weight (g) 2015 Trusco Published Pages Scale Specification TRUSCO Part Number Repeat Precision (micrometer) Dimensions C (mm) Repeat Accuracy (micro m) Dimensions B (mm) 2014 TRUSCO Published Page Dimensions C (phi mm) Dimensions D (mm) Back Cover Specification (Indication Error) Double Rotation (microm) Dimension F (mm) Measuring Force (N) Long Needle 1 Turn (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
+/-0-100 14 +/-25 72.9 71 +/-18 0.01 285 - 3 7 30 - 39.4 - 1 0910 - 423-6131 - - 5 104.3 1-0854 78 17.7 Case back with lug - 25.9 2.5 or less 1 1PC 1 3052S-19 10719387 169.99 SGD
In stock
+/-0-100 8 +/-15 61.2 71 +/-10 0.01 252 +/-9 3 3 10 3046S 20.6 252 - +/-0-100 - 3 78 3 75.5 - 78 17.7 - +/-15 15.9 - 1 1pc 1 DG0.01-10MM 10719362 139.99 SGD
Shipped after 2018-05-01
+/-0-100 10 +/-20 52.6 71 +/-15 0.01 272 - 3 5 20 3050S 29.1 272 - +/-0-100 - 4 78 4 94 - 78 17.7 - - 25.9 - 1 1pc 1 DG0.01-20MM 10719371 159.99 SGD
Shipped after 2018-05-01
0-100-0 3 +/-5 61.2 71 +/-4 0.001 270 +/-3.5 3 2 1 3109S-10 14.1 270 1 0910 0-100-0 423-6157 0.5 78 0.5 79 - 78 17.7 - +/-5 25.9 - 0.2 1pc 1 DG0.001-1MM 10719353 179.99 SGD
Shipped after 2018-04-25
+/-0-100 - +/-50 141.9 - +/-20 0.01 - 17 3 9 100 3062S-19 109.4 332 1 0910 +/-0-100 292-3211 5 78 5 243.3 - 78 17.7 - - 94.9 - 1 1pc 1 DG0.01-100MM 07251404 639.99 SGD
Shipped after 2018-04-25
- - +/-15 61.2 - +/-10 0.01 - +/-9 3 3 10 3047S 20.6 252 - 0-50-0 - 3 78 3 75.5 - 78 17.7 - - 15.9 - 1 1pc 1 DG0.01-10MM 86894211 139.99 SGD
Shipped after 2018-05-01
- - +/-45 120.9 - +/-20 0.01 - 17 3 9 80 3060SB-19 89.4 299 - +/-0-100 - 5 78 5 202.3 - 78 17.7 - - 73.9 - 1 1pc(s) 1 -- 86901001 409.99 SGD
Shipped after 2018-05-07
- - +/-15 61.2 - +/-10 0.01 - 9 4 3 10 4046S 19.1 345 - +/-0-100 - 3 92 - 84 - 92 21.5 - - 18.9 - 1 1pc(s) 1 -- 86901035 199.99 SGD
Shipped after 2018-05-01
- - +/-30 81.9 - +/-15 0.01 - 12 3 8 50 3058SB-19 59.4 283 - +/-0-100 - 5 78 5 142.3 - 78 17.7 - - 43.9 - 1 1pc(s) 1 -- 86900992 309.99 SGD
Shipped after 2018-07-02
- - +/-15 61.2 - +/-10 0.01 - 9 4 3 10 4046SB 19.1 330 - +/-0-100 - 3 92 - 84 - 92 21.5 - - 18.9 - 1 1pc(s) 1 -- 86901044 199.99 SGD
Shipped after 2018-05-01
- - +/-50 141.9 - +/-20 0.01 - 17 3 9 100 3062SB-19 109.4 317 - +/-0-100 - 5 78 5 243.3 - 78 17.7 - - 94.9 - 1 1pc(s) 1 -- 86901017 609.99 SGD
Shipped after 2018-05-01
- - +/-5 61.2 - +/-4 0.001 - +/-3.5 3 2 1 3109SB-10 14.1 255 - 0-100-0 - 0.5 78 0.5 79 - 78 17.7 - - 25.9 - 0.2 1pc(s) 1 -- 86901026 179.99 SGD
Shipped after 2018-05-01
- - +/-25 72.9 - +/-15 0.01 - 12 3 7 30 3052SB-19 39.4 270 - +/-0-100 - 5 78 5 104.3 - 78 17.7 - - 25.9 - 1 1pc(s) 1 -- 86900983 199.99 SGD
Shipped after 2018-05-01
- - +/-15 61.2 - +/-10 0.01 - +/-9 3 3 10 3046SB 20.6 237 - +/-0-100 - 3 78 3 75.5 - 78 17.7 - +/-15 15.9 - 1 1pc(s) 1 -- 86900956 139.99 SGD
Shipped after 2018-05-01
- - +/-15 61.2 - +/-10 0.01 - +/-9 3 3 10 3047SB 20.6 237 - 0-50-0 - 3 78 3 75.5 - 78 17.7 - - 15.9 - 1 1pc(s) 1 -- 86900965 139.99 SGD
Shipped after 2018-05-01
- - +/-20 52.6 - +/-15 0.01 - 10 3 5 20 3050SB 29.1 257 - +/-0-100 - 4 78 4 94 - 78 17.7 - - 25.9 - 1 1pc(s) 1 -- 86900974 159.99 SGD
Shipped after 2018-05-01
ADD TO CART

Related Products