Buy more than* S$200* and get FREE SHIPPING

General Purpose Vacuum Gauge

1.00 (1)
Materials (share)
C3604
Materias (Bourdon Tube)
C2700T
Material (case)
Aluminium (gold color)
Connection Thread
G3/8B(PF)
Pricision
+/-1.6% F.S
Outer Diameter (phi mm)
100
Measuring Range (MPa)
-0.1 - 0
Connection Screw (inch)
G3/8B
Case Shape
A type and vertical type with no flange.
Type
General purpose vacuum gauge
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HNT-341A- -0.1MPa 03356954 42.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Check water absorption pressure of pump
1
From Japan
On 2015-06-02 16:57:04
Purchase 3 pieces, if one of them is used once, the needle is shaken out and unusable. From the price it is like this.
This review is about item#03356954.

Related Products