Buy more than* S$200* and get FREE SHIPPING

Bimetal Thermometer

5.00 (2)
Thermometer Type
Bimetallic
Waterproof
JIS C 0920 IPX1 equivalent
Type of display Temperature
analog
Case Diameter (phi mm)
81, 81
Mounting Screw
PT1/2, PT1/2
Material
SUS304 (case) / glass (transparent plate) / SUS304 (temperature sensitive portion) / SUS304 (screw), SUS304 (case) / glass (transparent plate) / SUS304 (temperature sensitive portion) / SUS304 (screw)
...see all>
Product Options
ADD TO CART
Measurement Pricision Measurment Range (deg C) Case Construction Scale Interval Temperature Sensor (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Measurement Pricision Measurment Range (deg C) Case Construction Scale Interval Temperature Sensor (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
+ / Over 2 degree C, +/-2deg C 0-100, 0 to 100 Drip-proof protection: class 2 2 degree C, 2deg C phi.8x50, phi8x50   1PC 1 BM-T-75S 39234623 84.99 SGD
In stock
+ / Over 2 degree C, +/-2deg C 0-100, 0 - 100 Drip-proof protection: class 2 2 degree C, 2deg C phi.8x100, phi8x100   1PC 1 BM-T-75S 39246645 84.99 SGD
In stock
+ / Over 1 degree C, +/-1deg C -30-50, -30 to 50 Drip-proof: Protection class 2 1 degree C, 1deg C phi.8x150, phi8x150 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BM-T-75S 39246636 119.99 SGD
Shipped after 2018-06-08
+ / Over 1 degree C, +/-1deg C -30-50, -30 to 50 Drip-proof: Protection class 2 1 degree C, 1deg C phi.8x60, phi8x60 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BM-T-75S 39246611 109.99 SGD
Shipped after 2018-06-08
+ / Over 2 degree C, +/-2deg C 0-100, 0 to 100 Drip-proof: Protection class 2 2 degree C, 2deg C phi.8x150, phi8x150   1PC 1 BM-T-75S 39246654 92.99 SGD
In stock
+ / Over 1 degree C, +/-1deg C -30-50, -30 to 50 Drip-proof: Protection class 2 1 degree C, 1deg C phi.8x100, phi8x100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BM-T-75S 39246627 119.99 SGD
Shipped after 2018-06-08
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used in repairing bath facilities in the elderly home.
5
From Japan
On 2018-04-13 11:28:50
It was aging, it was exchanging with the parts, the delivery was quickly saved.
This review is about item#39234623.
Temperature check of hot water equipment
5
From Japan
On 2015-06-03 10:22:50
It is very good
This review is about item#39246645.

Related Products