Buy more than* S$200* and get FREE SHIPPING

Small Pressure Gauge

3.89 (9)
Materials (share)
C3604BD
Materias (Bourdon Tube)
C6872T
Pricision
+/-3.0%F.S.
Outer Diameter (phi mm)
40
Weight (g)
60
Joint Size
R1/8(PT)
...see all
Product Options
ADD TO CART
Shape Type TRUSCO Part Number Minimum Scale (MPa) Scale Angle Exterior Measuring Range (MPa) Case Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Type TRUSCO Part Number Minimum Scale (MPa) Scale Angle Exterior Measuring Range (MPa) Case Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Flush type D frame Small pressure gauge 161-4410 0.020 270 degree SUS304 material 0 - 0.4 With connection at the back 1PC 1 GK25-161-0.4MPa 02001133 19.22 SGD
In stock
Flush type D frame Small pressure gauge 161-4398 0.005 270 degree SUS304 material 0 - 0.1 With connection at the back 1PC 1 GK25-161-0.1MPa 02001115 20.63 SGD
In stock
Flush type D frame Small pressure gauge 161-4428 0.020 270 degrees SUS304 cloth 0 - 0.7 With the connection at the back 1PC 1 GK25-161-0.7MPa 02001142 19.22 SGD
In stock
Flush type D frame Small pressure gauge 161-4401 0.010 270 degree SUS304 material 0 - 0.2 With connection at the back 1PC 1 GK25-161-0.2MPa 02001124 19.22 SGD
In stock
Flush-type D-frame Compact pressure gauge - 0.05 270 ° SUS304 cloth 0 to 1.0 Connection part back with 1PC 1 GK25-161-1.0MPa 60854437 19.38 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 1
2 star 0
1 star 2
Review Rating: 3.89
9 Customer Reviews
The reviews are automatic translation.
The pressure gauge of small compressor
5
From Japan
On 2017-02-06 16:27:40
Satisfaction, is buy the same thing as an exchange in order to had been damaged.
This review is about item#2001115.
Pressure display of machinery
1
From Japan
On 2016-08-29 22:28:16
Outer diameter There is a 40mm, but received items is 42mm a little at a minimum part, maximum part is located more than 44mm. Find the exact dimensions.
This review is about item#2001115.
The pressure of the fuel tank
3
From Japan
On 2016-08-14 11:28:25
It works without any real problem Good thing there is a position difference of the mounting portion only door
This review is about item#2001133.
Product attached to the air pressure measurement
1
From Japan
On 2016-08-13 11:32:38
There is no problem in function, but the glass surface of the pressure gauge, was full of scratches. I did not think the packaging of very precise equipment in the packing of only tossed casually three put in a plastic bag. Though, of the screw and nut treats.
This review is about item#2001142.
Pressure gauge is an accessory at the time of repair of the equipment was needed a replacement because he was upset
5
From Japan
On 2016-07-25 16:57:33
Even when compared with the old goods without much difference, there was no sense of incongruity.
This review is about item#60854437.
For tire pressure gauge for off-road bike
5
From Japan
On 2016-06-14 20:44:52
Because not cheap on things less corresponding to this pressure range in the tire air gauge off-the-shelf (0 ~ 0.1MPa), was purchased in your own purpose. For industrial, measurement accuracy is very good. If you want to adjust the needle in the calibration, etc., because the lid is not a screw fixation, it might difficult to desorption.
This review is about item#02001115.
Gauge of tennis ball pressure-type case
5
From Japan
On 2016-03-05 17:54:53
Very useful to display the fine pressure. From so it can be robust even a little under the force outside safe to use.
This review is about item#02001124.
Paint job
5
From Japan
On 2015-11-02 21:10:20
Regulator exchange and pressure gauge of Monotarou. I wanted to use at low pressure, this is convenient. Pressure gauge attached to the regulator of Monotarou is Masu a little shake, this is firmly stable.
This review is about item#02001133.
It was used to boost pressure test
5
From Japan
On 2015-10-26 18:39:17
It was used because of the suction pipe in a pressure test of the turbo car Put to the test machine I was also good, but it is fixed directly to the suction pipe for favorite instrument Test is not perfect completion hitch, is equivalent to the course measured value is also an electronic boost meter This is also not back and forth in the car and the engine room so the pressure inside the pipe can be seen now in convenient Problem is it is either running properly when you use next time Although attachment point is the gas temperature entering the internal pressure gauge because it is in front of the turbine it would not be a big deal So should be 60 degrees or more of the environment has become a mind only there If there is already purchased one as long as can be cleared now am with the intention to give to the surge tank
This review is about item#02001124.

Related Products