Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Spring Washer, Iron/Uni-Chromium

4.33 (6)
Screw Type
Washer
Material
Iron
...see all>
Product Options
ADD TO CART
Nominal Dimension Standard Weight (g) Finishing Material Dimensions (Width b x Thickness t)(mm) Inside Diameter d (phi mm) Surface Processing Outside Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Dimension Standard Weight (g) Finishing Material Dimensions (Width b x Thickness t)(mm) Inside Diameter d (phi mm) Surface Processing Outside Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M5 No.2 - Iron / Uni-chrome 1.7x1.3(Min) 5.1 Uni-chrome Upto9.2 1Box(7000PC) 1 M5 34989455 62.99 SGD
Shipped after 2018-06-25
M20 No.2 About19.9 Iron / Uni-chrome 6.1x5.1(Min) 20.2 Uni-chrome Maximum33.8 1Box(140PC) 1 M20 07612981 44.99 SGD
Shipped after 2018-06-25
M18 No. 2 About14.7 Iron / Uni-chrome 5.7x4.6 (min) 18.2 Uni-chrome Max31 1Box(200PC) 1 M18 07612972 45.99 SGD
Shipped after 2018-06-29
M30 No. 2 About63 Iron / Uni-chrome 8.7x7.5 (min) 30.5 Uni-chrome Max49.9 1Box(45PC) 1 M30 07613015 43.99 SGD
Shipped after 2018-06-29
M24 No.2 About33 Iron / Uni-chrome 7.1x5.9(Min) 24.5 Uni-chrome Maximum40.3 1Box(50PC) 1 M24 07613006 26.99 SGD
Shipped after 2018-06-25
M4 No. 2 - Iron / Uni-chrome 1.4x1.0(min) 4.1 Uni-chrome Max7.6 1Box(14000PC) 1 M4 34989446 81.99 SGD
Shipped after 2018-06-27
M22 No. 2 About26.8 Iron / Uni-chrome 6.8x5.6 (min) 22.5 Uni-chrome Max37.7 1Box(100PC) 1 M22 07612997 40.99 SGD
Shipped after 2018-06-25
M16 No. 2 About 10.3 Iron / uni-chromium 5.2x4 (Minimum) 16.2 Uni-chromium (Maximum) 28 1Box(250PC) 1 M16 07612963 34.99 SGD
Shipped after 2018-06-25
M6 No. 2 - Iron / unichrome 2.7 x 1.5 (Minimum) 6.1 Unichrome Maximum 12.2 1Box(3000PC) 1 M6 34989464 42.99 SGD
Shipped after 2018-06-25
M8 No. 2 - Iron / unichrome 3.2 X 2.0 (Minimum) 8.2 Unichrome Maximum 15.4 1Box(1500PC) 1 M8 34989473 37.99 SGD
Shipped after 2018-06-25
M10 No. 2 - Iron / unichrome 3.2 X 2.5 (Minimum) 10.2 Unichrome Maximum 18.4 1Box(900PC) 1 M10 34989482 42.99 SGD
Shipped after 2018-06-25
M12 No. 2 - Iron / uni-chromium 4.2x3.0 (minimum) 12.2 Uni-chromium A maximum of 21.5 1Box(550PC) 1 M12 34989491 37.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
On a bolt nut
3
From Japan
On 2018-02-14 16:16:15
There is no particular problem, I think that it may be a bit cheaper
This review is about item#34989482.
For machine use
3
From Japan
On 2017-05-16 15:46:48
It was easier to use and better than I thought. The price was also affordable.
This review is about item#34989491.
As a washer for guardrail attachment
5
From Japan
On 2017-04-08 09:35:11
The unit price per piece is cheap, the product itself can be used without any problem.
This review is about item#7612981.
Steel frame assembly
5
From Japan
On 2016-10-17 11:47:46
There is no problem, you buy this price for this quality
This review is about item#7612963.
Assembling the mold
5
From Japan
On 2013-02-04 13:03:18
It was able to be used without problems. I am saved because the price is cheap.
This review is about item#34989482.
Used for in-house facilities, in-house construction materials
5
From Japan
On 2012-01-04 13:05:47
It is saved because the amount of money is set much cheaper than pack sales.
This review is about item#34989473.

Related Products