Buy more than* S$200* and get FREE SHIPPING

Spring Washer, Stainless Steel

5.00 (1)
Screw Type
Washer
Standard
No. 2
...see all>
Product Options
ADD TO CART
Material Dimensions (Width b x Thickness t)(mm) Inside Diameter d (phi mm) Outside Diameter D (phi mm) Nominal Dimension Weight (g) Finishing Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Dimensions (Width b x Thickness t)(mm) Inside Diameter d (phi mm) Outside Diameter D (phi mm) Nominal Dimension Weight (g) Finishing Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Stainless 5.7x4.6 (min) 18.2 Max31 M18 About14.7 Stainless 1Box(200PC) 1 M18 07613033 139.99 SGD
Shipped after 2018-03-02
Stainless 6.1x5.1 (min) 20.2 Max33.8 M20 About19.9 Stainless 1Box(140PC) 1 M20 07613042 89.99 SGD
Shipped after 2018-02-23
Stainless 6.8x5.6 (min) 22.5 Max37.7 M22 About26.8 Stainless 1Box(100PC) 1 M22 07613051 109.99 SGD
Shipped after 2018-02-26
Stainless 8.7x7.5 (min) 30.5 Max49.9 M30 About63 Stainless 1Box(40PC) 1 M30 07613076 139.99 SGD
Shipped after 2018-02-23
Stainless 1.4x1.0(min) 4.1 Max7.6 M4 - Stainless 1Box(14000PC) 1 M4 34989507 109.99 SGD
In stock
Stainless 7.1x5.9 (min) 24.5 Max40.3 M24 About33 Stainless 1Box(80PC) 1 M24 07613067 119.99 SGD
Shipped after 2018-02-27
Stainless 1.7x1.3(min) 5.1 Max9.2 M5 - Stainless 1Box(7000PC) 1 M5 34989516 87.99 SGD
Shipped after 2018-02-23
Stainless 5.2 x 4 (minimum) 16.2 Up to 28 M16 About 10.3 Stainless 1Box(250PC) 1 M16 07613024 80.99 SGD
In stock
Stainless 2.7 x 1.5 (Minimum) 6.1 Maximum 12.2 M6 - Stainless 1Box(3000PC) 1 M6 34989525 109.99 SGD
In stock
Stainless steel 3.2 X 2.0 (minimum) 8.2 A maximum of 15.4 M8 - Stainless steel 1Box(1500PC) 1 M8 34989534 75.99 SGD
In stock
Stainless 3.2 X 2.5 (Minimum) 10.2 Maximum 18.4 M10 - Stainless 1Box(900PC) 1 M10 34989543 76.99 SGD
In stock
Stainless steel 4.2x3.0 (minimum) 12.2 A maximum of 21.5 M12 - Stainless steel 1Box(550PC) 1 M12 34989552 75.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Joining flange
5
From Japan
On 2011-12-09 23:12:01
Thank you for offering it cheaply as it is often used
This review is about item#34989552.

Related Products