Buy more than* S$200* and get FREE SHIPPING

Flat Washer, Stainless SteelSmall Box

4.75 (4)
Screw Type
Washer
...see all
Product Options
ADD TO CART
Nominal Dimension Standard Finishing Material Thickness (mm) Material Outside Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Dimension Standard Finishing Material Thickness (mm) Material Outside Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M20 Old JIS Stainless 3.0 Stainless 40 1Box(150PC) 1 M20 07612927 119.90 SGD
Shipped after 2017-07-27
M22 Old JIS Stainless 3.0 Stainless 44 1Box(130PC) 1 M22 07612936 119.90 SGD
Shipped after 2017-07-27
M24 Old JIS Stainless 3.0 Stainless 48 1Box(120PC) 1 M24 07612945 119.90 SGD
Shipped after 2017-07-27
M30 Old JIS Stainless 3.0 Stainless 58 1Box(60PC) 1 M30 07612954 119.90 SGD
Shipped after 2017-07-27
M18 Old JIS Stainless 2.5 Stainless 36 1Box(200PC) 1 M18 07612911 109.90 SGD
Shipped after 2017-07-26
M4 Former JIS Stainless 0.8 Stainless 10 1Box(7000PC) 1 M4 34989385 79.43 SGD
In stock
M5 Former JIS Stainless 0.8 Stainless 12 1Box(5000PC) 1 M5 34989394 70.39 SGD
In stock
M6 Former JIS Stainless 1.0 Stainless 13 1Box(4000PC) 1 M6 34989403 70.31 SGD
In stock
M8 Former JIS Stainless 1.2 Stainless 18 1Box(2000PC) 1 M8 34989412 78.06 SGD
In stock
M10 Former JIS Stainless steel 1.5 Stainless steel 22 1Box(1000PC) 1 M10 34989421 74.19 SGD
In stock
M12 Former JIS Stainless 2.0 Stainless 26 1Box(500PC) 1 M12 34989437 78.06 SGD
In stock
M16 Former JIS Stainless steel 2.0 Stainless steel 32 1Box(300PC) 1 M16 09217171 48.55 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
When machine parts are assembled
4
From Japan
On 2017-06-06 15:24:37
Bali etc are almost none, it can be used normally as a washer.
This review is about item#34989403.
Plumbing work
5
From Japan
On 2017-05-05 09:35:20
I could purchase it cheaper than usual, and I could use it without any problem.
This review is about item#9217171.
Tightening bolt
5
From Japan
On 2012-05-19 12:40:09
There is no problem. It is an ordinary thing.
This review is about item#34989421.
To the flange joint bolt
5
From Japan
On 2011-12-09 23:10:57
It is cheap and good. Good quality
This review is about item#34989437.

Related Products