Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Nominal Designation of Screw Surface Processing Screw Type Outside Diameter D (phi mm) Nominal Dimension Standard Screw Designation Dimension Finishing Material Thickness (mm) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Surface Processing Screw Type Outside Diameter D (phi mm) Nominal Dimension Standard Screw Designation Dimension Finishing Material Thickness (mm) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 58 M30 Old JIS - Iron / Uni-chrome 4.5 -   1Box(50PC) 1 M30 07612893 44.99 SGD
In stock
- - - 48 M24 Old JIS - Iron / Uni-chrome 4 -   1Box(100PC) 1 M24 07612884 52.99 SGD
In stock
- - - 10 M4 OldJIS - Iron / Uni-chrome 0.8 -   1Box(10000PC) 1 M4 34990322 58.99 SGD
In stock
- - - 36 M18 Old JIS - Iron / Uni-chrome 2.6 -   1Box(200PC) 1 M18 07612857 45.99 SGD
Shipped after 2018-03-05
- - - 12 M5 Old JIS - Iron / Uni-chrome - -   1Box(7000PC) 1 M5 34990331 56.99 SGD
In stock
M14 - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1box(300sheet) 1 M14 23444417 37.99 SGD
Shipped after 2018-02-28
M27 - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1box(70sheet) 1 M27 23444426 44.99 SGD
Shipped after 2018-02-28
- Uni-chromium Washer 32 M16 Former JIS M16 Iron / uni-chromium 2.6 Iron   1Box(300PC) 1 M16 07612841 43.99 SGD
In stock
- Uni-chromium Washer 40 M20 Former JIS M20 Iron / uni-chromium 3.2 Iron   1Box(150PC) 1 M20 07612866 42.99 SGD
In stock
- Uni-chromium Washer 44 M22 Former JIS M22 Iron / uni-chromium 3.2 Iron   1Box(130PC) 1 M22 07612875 46.99 SGD
In stock
- Unichrome - 13 M6 Former JIS M6 Iron / unichrome 1 Iron   1Box(5000PC) 1 M6 34990347 56.99 SGD
In stock
- Uni-chromium - 18 M8 Former JIS M8 Iron / uni-chromium 1.6 Iron   1Box(1500PC) 1 M8 34990356 45.99 SGD
In stock
- Uni-chromium - 22 M10 Former JIS M10 Iron / uni-chromium 1.6 Iron   1Box(1000PC) 1 M10 34990365 44.99 SGD
In stock
- Unichrome - 26 M12 Former JIS M12 Iron / unichrome 2.3 Iron   1Box(500PC) 1 M12 34990374 44.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
Steel frame assembly
5
From Japan
On 2016-10-17 11:49:12
There is no problem, you buy this price for this quality
This review is about item#7612841.
Washer change of equipment
5
From Japan
On 2016-02-25 20:38:02
I'm glad I could purchase it cheaply
This review is about item#07612841.
Used for production products
5
From Japan
On 2015-04-23 14:55:35
It can be safely used with a washer firmly thick and strong.
This review is about item#07612866.
During mass production
5
From Japan
On 2015-02-27 18:48:33
I use it all the time when fixing the nut which is firm and has strength.
This review is about item#07612841.
Part assembly work
5
From Japan
On 2013-09-23 14:46:54
Price is cheap · fast · easy to use ... say no! It is a recommended dish.
This review is about item#34990374.
I used it for the ring for children to make wisdom ring.
5
From Japan
On 2013-09-11 00:16:30
It was also very big and the weight was moderate. The use is completely different, but it was a very good commodity for us. It was hard to find.
This review is about item#34990374.
Truck body processing
3
From Japan
On 2012-04-13 16:03:59
There is no problem for the product at all, but as a request it is a place I want one more or two kinds of things with a big external shape.
This review is about item#34990356.
Equipment of Qian drum
5
From Japan
On 2010-11-02 01:10:43
Because of the distance, I have not yet seen the spot.
This review is about item#34990365.

Related Products