Buy more than* S$200* and get FREE SHIPPING

Pan Head Machine Screw, Brass And Nickel Plating

5.00 (3)
...see all>
Product Options
ADD TO CART
Nominal Designation of Screw Length (mm) Dimensions (Designation d x Length L)(mm) Pot Head Diameter (phi mm) Pitch Cross Hole Number Finishing Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Length (mm) Dimensions (Designation d x Length L)(mm) Pot Head Diameter (phi mm) Pitch Cross Hole Number Finishing Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - M3x20 5.5 0.5 #2 Brass / nickel plating 1Pack(160PC) 1 M3x20 05510041 12.99 SGD
In stock
- - M5x15 9 0.8 #2 Brass / nickel plating 1Pack(65PC) 1 M5x15 05510285 12.99 SGD
In stock
- - M5x10 9 0.8 #2 Brass/nickelplating 1Pack(80PC) 1 M5x10 05510251 12.99 SGD
In stock
- - M6x12 10.5 1.0 #3 Brass / nickel plating 1Pack(50PC) 1 M6x12 05510407 17.99 SGD
Shipped after 2018-06-06
- - M5x45 9.0 0.8 #2 Brass / nickel plating 1Pack(25PC) 1 M5x45 05510364 13.99 SGD
Shipped after 2018-05-31
- - M3x4 5.5 0.5 #2 Brass / nickel plating 1Pack(330PC) 1 M3x4 05509944 14.99 SGD
Shipped after 2018-05-31
- - M6x8 10.5 1.0 #3 Brass / nickel plating 1Pack(50PC) 1 M6x8 05510382 12.99 SGD
In stock
- - M6x50 10.5 1.0 #3 Brass / nickel plating 1Pack(20PC) 1 M6x50 05510513 12.99 SGD
Shipped after 2018-05-31
- - M6x25 10.5 1.0 #3 Brass / nickel plating 1Pack(30PC) 1 M6x25 05510461 14.99 SGD
Shipped after 2018-06-06
M4 8 M4x8 7.0 0.7 #2 Brass / nickel plating 1Pack(150PC) 1 M4x8 05510093 12.99 SGD
In stock
- - M4x50 7.0 0.7 #2 Brass / nickel plating 1Pack(40PC) 1 M4x50 05510224 13.99 SGD
Shipped after 2018-06-06
- - M4x45 7.0 0.7 #2 Brass / nickel plating 1Pack(45PC) 1 M4x45 05510215 14.99 SGD
Shipped after 2018-05-31
- - M4x40 7.0 0.7 #2 Brass / nickel plating 1Pack(50PC) 1 M4x40 05510206 14.99 SGD
Shipped after 2018-06-06
- - M4x35 7.0 0.7 #2 Brass / nickel plating 1Pack(60PC) 1 M4x35 05510197 14.99 SGD
Shipped after 2018-06-06
- - M4x25 7.0 0.7 #2 Brass / nickel plating 1Pack(75PC) 1 M4x25 05510172 14.99 SGD
Shipped after 2018-06-06
- - M4x20 7.0 0.7 #2 Brass / nickel plating 1Pack(90PC) 1 M4x20 05510163 13.99 SGD
Shipped after 2018-06-06
- - M4x14 7.0 0.7 #2 Brass / nickel plating 1Pack(110PC) 1 M4x14 05510127 14.99 SGD
Shipped after 2018-05-31
M3 30 M3x30 5.5 0.5 #2 Brass / nickel plating 1Pack(110PC) 1 M3x30 05510066 17.99 SGD
Shipped after 2018-06-06
- - M6x18 10.5 1.0 #3 Brass / nickel plating 1Pack(35PC) 1 M6x18 05510443 14.99 SGD
Shipped after 2018-05-31
- - M5x30 9.0 0.8 #2 Brass / nickel plating 1Pack(40PC) 1 M5x30 05510337 13.99 SGD
Shipped after 2018-06-06
- - M5x25 9.0 0.8 #2 Brass / nickel plating 1Pack(45PC) 1 M5x25 05510321 14.99 SGD
Shipped after 2018-06-06
- - M5x16 9.0 0.8 #2 Brass / nickel plating 1Pack(60PC) 1 M5x16 05510294 14.99 SGD
Shipped after 2018-06-06
- - M5x14 9.0 0.8 #2 Brass / nickel plating 1Pack(65PC) 1 M5x14 05510276 14.99 SGD
Shipped after 2018-05-31
- - M4x16 7.0 0.7 #2 Brass / nickel plating 1Pack(100PC) 1 M4x16 05510145 16.99 SGD
Shipped after 2018-05-31
- - M3x16 5.5 0.5 #2 Brass / nickel plating 1Pack(180PC) 1 M3x16 05510023 19.99 SGD
Shipped after 2018-06-06
M3 15 M3x15 5.5 0.5 #2 Brass / nickel plating 1Pack(190PC) 1 M3x15 05510014 14.99 SGD
Shipped after 2018-06-06
M3 14 M3x14 5.5 0.5 #2 Brass / nickel plating 1Pack(200PC) 1 M3x14 05510005 14.99 SGD
Shipped after 2018-06-06
M3 12 M3x12 5.5 0.5 #2 Brass / nickel plating 1Pack(220PC) 1 M3x12 05509996 13.99 SGD
In stock
- - M6x40 10.5 1.0 #3 Brass / nickel plating 1Pack(25PC) 1 M6x40 05510495 13.99 SGD
Shipped after 2018-06-06
- - M6x35 10.5 1.0 #3 Brass / nickel plating 1Pack(25PC) 1 M6x35 05510486 13.99 SGD
Shipped after 2018-05-31
- - M6x20 10.5 1.0 #3 Brass / nickel plating 1Pack(35PC) 1 M6x20 05510452 14.99 SGD
Shipped after 2018-06-06
- - M5x8 9.0 0.8 #2 Brass / nickel plating 1Pack(85PC) 1 M5x8 05510242 17.99 SGD
Shipped after 2018-06-06
- - M5x6 9.0 0.8 #2 Brass / nickel plating 1Pack(90PC) 1 M5x6 05510233 16.99 SGD
Shipped after 2018-05-31
- - M5x35 9.0 0.8 #2 Brass / nickel plating 1Pack(35PC) 1 M5x35 05510346 14.99 SGD
Shipped after 2018-06-06
- - M5x18 9.0 0.8 #2 Brass / nickel plating 1Pack(55PC) 1 M5x18 05510303 14.99 SGD
Shipped after 2018-05-31
- - M5x12 9.0 0.8 #2 Brass / nickel plating 1Pack(75PC) 1 M5x12 05510267 14.99 SGD
Shipped after 2018-06-06
- - M4x15 7.0 0.7 #2 Brass / nickel plating 1Pack(110PC) 1 M4x15 05510136 16.99 SGD
Shipped after 2018-06-06
- - M4x12 7.0 0.7 #2 Brass / nickel plating 1Pack(120PC) 1 M4x12 05510111 14.99 SGD
Shipped after 2018-06-06
M3 5 M3x5 5.5 0.5 #2 Brass / nickel plating 1Pack(330PC) 1 M3x5 05509953 12.99 SGD
In stock
- - M3x18 5.5 0.5 #2 Brass / nickel plating 1Pack(165PC) 1 M3x18 05510032 14.99 SGD
Shipped after 2018-06-06
- - M6x16 10.5 1.0 #3 Brass / nickel plating 1Pack(40PC) 1 M6x16 05510434 13.99 SGD
Shipped after 2018-06-06
- - M5x40 9.0 0.8 #2 Brass / nickel plating 1Pack(30PC) 1 M5x40 05510355 14.99 SGD
Shipped after 2018-06-06
- - M5x20 9.0 0.8 #2 Brass / nickel plating 1Pack(50PC) 1 M5x20 05510312 14.99 SGD
Shipped after 2018-06-06
M4 6 M4x6 7.0 0.7 #2 Brass / nickel plating 1Pack(170PC) 1 M4x6 05510084 12.99 SGD
In stock
- - M4x30 7.0 0.7 #2 Brass / nickel plating 1Pack(65PC) 1 M4x30 05510181 14.99 SGD
Shipped after 2018-06-06
- - M3x25 5.5 0.5 #2 Brass / nickel plating 1Pack(130PC) 1 M3x25 05510057 13.99 SGD
Shipped after 2018-06-06
- - M6x45 10.5 1.0 #3 Brass / nickel plating 1Pack(20PC) 1 M6x45 05510504 17.99 SGD
Shipped after 2018-05-31
- - M6x30 10.5 1.0 #3 Brass / nickel plating 1Pack(30PC) 1 M6x30 05510477 13.99 SGD
Shipped after 2018-06-06
- - M6x15 10.5 1.0 #3 Brass / nickel plating 1Pack(40PC) 1 M6x15 05510425 13.99 SGD
Shipped after 2018-06-06
- - M6x10 10.5 1.0 #3 Brass / nickel plating 1Pack(50PC) 1 M6x10 05510391 12.99 SGD
In stock
- - M4x18 7.0 0.7 #2 Brass / nickel plating 1Pack(95PC) 1 M4x18 05510154 14.99 SGD
Shipped after 2018-06-06
- - M6x14 10.5 1.0 #3 Brass / nickel plating 1Pack(40PC) 1 M6x14 05510416 13.99 SGD
Shipped after 2018-06-06
- - M5x50 9.0 0.8 #2 Brass / nickel plating 1Pack(25PC) 1 M5x50 05510373 13.99 SGD
Shipped after 2018-05-31
M3 6 M3x6 5.5 0.5 #2 Brass / nickel plating 1Pack(310PC) 1 M3x6 05509962 12.99 SGD
In stock
M3 8 M3x8 5.5 0.5 #2 Brass / nickel plating 1Pack(270PC) 1 M3x8 05509971 12.99 SGD
In stock
M3 10 M3x10 5.5 0.5 #2 Brass / nickel plating 1Pack(240PC) 1 M3x10 05509987 12.99 SGD
In stock
M4 5 M4x5 7.0 0.7 #2 Brass / nickel plating 1Pack(175PC) 1 M4x5 05510075 12.99 SGD
In stock
M4 10 M4x10 7.0 0.7 #2 Brass / nickel plating 1Pack(135PC) 1 M4x10 05510102 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Used as a screw for the terminal block of the horn type tweeter
5
From Japan
On 2018-04-23 21:01:40
I tried using it instead of an iron screw with this product which is a non-magnetic screw, expecting a change in sound quality. There was no extreme change in sound quality, but there was a change in the direction I liked. I am satisfied by saying that it is also a non-magnetic body in a mood.
This review is about item#5510197.
Fix the printed circuit board inside the case
5
From Japan
On 2018-02-10 22:36:26
About 100 pieces have been used since purchasing, there is no defective item, and it is fixed normally.
This review is about item#5509987.
Used for fixing brass products
5
From Japan
On 2011-12-13 17:03:59
I found M5 's brass products, but found something I was in trouble without being found inside. The product is nickel plated and the appearance is also beautiful and satisfied.
This review is about item#05510321.

Related Products