Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Cross Hole Number Length (mm) Finishing Material Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Diameter of Countersunk (phi mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cross Hole Number Length (mm) Finishing Material Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Diameter of Countersunk (phi mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
#2 5 - M3 M3x5 6.0 0.5 1pack(280pc) 1 M3 x5 05510522 11.99 SGD
In stock
#2 10 - M3 M3x10 6.0 0.5 1pack(250pc) 1 M3 x10 05510556 11.99 SGD
In stock
#2 6 Brass / nickel plating M3 M3x6 6.0 0.5 1Pack(310PC) 1 M3x6 05510531 11.99 SGD
In stock
#2 14 - M3 M3x14 6.0 0.5 1pack(200pc) 1 M3 x14 05510574 13.99 SGD
Shipped after 2018-05-08
#2 18 - M3 M3x18 6.0 0.5 1pack(170pc) 1 M3 x18 05510601 15.99 SGD
Shipped after 2018-04-27
#2 30 - M3 M3x30 6.0 0.5 1pack(110pc) 1 M3 x30 05510635 13.99 SGD
Shipped after 2018-04-27
#2 8 - M4 M4x8 8.0 0.7 1pack(155pc) 1 M4 x8 05510653 13.99 SGD
Shipped after 2018-04-26
#3 16 - M6 M6x16 12.0 1.0 1pack(45pc) 1 M6 x16 05510976 12.99 SGD
Shipped after 2018-05-07
#3 35 - M6 M6x35 12.0 1.0 1pack(25pc) 1 M6 x35 05511021 11.99 SGD
Shipped after 2018-04-27
#2 10 - M4 M4x10 8.0 0.7 1pack(140pc) 1 M4 x10 05510662 11.99 SGD
In stock
#2 15 - M4 M4x15 8.0 0.7 1pack(110pc) 1 M4 x15 05510696 13.99 SGD
Shipped after 2018-05-08
#2 16 - M4 M4x16 8.0 0.7 1pack(105pc) 1 M4 x16 05510705 13.99 SGD
Shipped after 2018-04-27
#2 40 - M4 M4x40 8.0 0.7 1pack(50pc) 1 M4 x40 05510766 12.99 SGD
Shipped after 2018-04-27
#2 14 - M5 M5x14 10.0 0.8 1pack(70pc) 1 M5 x14 05510827 13.99 SGD
Shipped after 2018-04-27
#3 50 - M6 M6x50 12.0 1.0 1pack(18pc) 1 M6 x50 05511055 11.99 SGD
Shipped after 2018-04-27
#2 20 - M3 M3x20 6.0 0.5 1pack(160pc) 1 M3 x20 05510617 15.99 SGD
Shipped after 2018-04-26
#2 14 - M4 M4x14 8.0 0.7 1pack(115pc) 1 M4 x14 05510687 13.99 SGD
Shipped after 2018-04-26
#2 45 - M4 M4x45 8.0 0.7 1pack(45pc) 1 M4 x45 05510775 12.99 SGD
Shipped after 2018-04-27
#2 35 - M5 M5x35 10.0 0.8 1pack(35pc) 1 M5 x35 05510897 12.99 SGD
Shipped after 2018-04-27
#2 8 - M3 M3x8 6.0 0.5 1pack(280pc) 1 M3 x8 05510547 13.99 SGD
Shipped after 2018-05-08
#2 50 - M4 M4x50 8.0 0.7 1pack(40pc) 1 M4 x50 05510784 12.99 SGD
Shipped after 2018-04-27
#2 20 - M5 M5x20 10.0 0.8 1pack(55pc) 1 M5 x20 05510863 12.99 SGD
Shipped after 2018-04-27
#2 40 - M5 M5x40 10.0 0.8 1pack(30pc) 1 M5 x40 05510906 11.99 SGD
Shipped after 2018-04-27
#3 12 - M6 M6x12 12.0 1.0 1pack(50pc) 1 M6 x12 05510942 13.99 SGD
Shipped after 2018-04-27
#3 14 - M6 M6x14 12.0 1.0 1pack(50pc) 1 M6 x14 05510951 13.99 SGD
Shipped after 2018-04-27
#3 20 - M6 M6x20 12.0 1.0 1pack(35pc) 1 M6 x20 05510994 12.99 SGD
Shipped after 2018-05-07
#3 25 - M6 M6x25 12.0 1.0 1pack(30pc) 1 M6 x25 05511003 11.99 SGD
Shipped after 2018-05-07
#3 40 - M6 M6x40 12.0 1.0 1pack(23pc) 1 M6 x40 05511037 11.99 SGD
Shipped after 2018-04-27
#2 35 - M4 M4x35 8.0 0.7 1pack(60pc) 1 M4 x35 05510757 12.99 SGD
Shipped after 2018-04-27
#2 30 - M5 M5x30 10.0 0.8 1pack(40pc) 1 M5 x30 05510881 12.99 SGD
Shipped after 2018-05-07
#2 45 - M5 M5x45 10.0 0.8 1pack(30pc) 1 M5 x45 05510915 11.99 SGD
Shipped after 2018-04-27
#3 15 - M6 M6x15 12.0 1.0 1pack(45pc) 1 M6 x15 05510967 13.99 SGD
Shipped after 2018-05-07
#2 16 - M3 M3x16 6.0 0.5 1pack(190pc) 1 M3 x16 05510592 15.99 SGD
Shipped after 2018-05-08
#2 20 - M4 M4x20 8.0 0.7 1pack(90pc) 1 M4 x20 05510723 13.99 SGD
Shipped after 2018-04-27
#2 8 - M5 M5x8 10.0 0.8 1pack(80pc) 1 M5 x8 05510793 13.99 SGD
Shipped after 2018-05-07
#2 18 - M5 M5x18 10.0 0.8 1pack(60pc) 1 M5 x18 05510854 12.99 SGD
Shipped after 2018-04-27
#3 18 - M6 M6x18 12.0 1.0 1pack(40pc) 1 M6 x18 05510985 12.99 SGD
Shipped after 2018-05-07
#3 45 - M6 M6x45 12.0 1.0 1pack(20pc) 1 M6 x45 05511046 11.99 SGD
Shipped after 2018-04-27
#2 25 - M4 M4x25 8.0 0.7 1pack(75pc) 1 M4 x25 05510732 13.99 SGD
Shipped after 2018-04-27
#2 15 - M5 M5x15 10.0 0.8 1pack(65pc) 1 M5 x15 05510836 12.99 SGD
Shipped after 2018-04-27
#2 16 - M5 M5x16 10.0 0.8 1pack(65pc) 1 M5 x16 05510845 12.99 SGD
Shipped after 2018-04-27
#2 50 - M5 M5x50 10.0 0.8 1pack(25pc) 1 M5 x50 05510924 11.99 SGD
Shipped after 2018-04-27
#3 10 - M6 M6x10 12.0 1.0 1pack(50pc) 1 M6 x10 05510933 12.99 SGD
Shipped after 2018-04-27
#3 30 - M6 M6x30 12.0 1.0 1pack(28pc) 1 M6 x30 05511012 11.99 SGD
Shipped after 2018-05-07
#2 12 - M3 M3x12 6.0 0.5 1pack(220pc) 1 M3 x12 05510565 12.99 SGD
Shipped after 2018-05-08
#2 15 - M3 M3x15 6.0 0.5 1pack(190pc) 1 M3 x15 05510583 15.99 SGD
Shipped after 2018-05-08
#2 25 - M3 M3x25 6.0 0.5 1pack(130pc) 1 M3 x25 05510626 12.99 SGD
Shipped after 2018-04-26
#2 6 - M4 M4x6 8.0 0.7 1pack(160pc) 1 M4 x6 05510644 13.99 SGD
Shipped after 2018-05-08
#2 12 - M4 M4x12 8.0 0.7 1pack(130pc) 1 M4 x12 05510671 13.99 SGD
Shipped after 2018-05-08
#2 18 - M4 M4x18 8.0 0.7 1pack(95pc) 1 M4 x18 05510714 13.99 SGD
Shipped after 2018-04-27
#2 30 - M4 M4x30 8.0 0.7 1pack(65pc) 1 M4 x30 05510741 12.99 SGD
Shipped after 2018-04-27
#2 10 - M5 M5x10 10.0 0.8 1pack(80pc) 1 M5 x10 05510802 13.99 SGD
Shipped after 2018-05-07
#2 12 - M5 M5x12 10.0 0.8 1pack(75pc) 1 M5 x12 05510811 13.99 SGD
Shipped after 2018-04-27
#2 25 - M5 M5x25 10.0 0.8 1pack(45pc) 1 M5 x25 05510872 12.99 SGD
Shipped after 2018-05-07
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Fastening of electronic components
1
From Japan
On 2011-04-07 16:47:49
Why is there no sale of screws even though M2 (brass · nickel plating) nuts are on sale?

Related Products