Buy more than* S$200* and get FREE SHIPPING

Charge Circular Saw Chip Saw 135

5.00 (1)
Blade Thickness (mm)
1.4
Outer Diameter (phi mm)
135
Work Material
(Conduit, gas pipe, shaped steel, etc.) for metalworking
Hole Diameter (phi mm)
20
Number of Blades
30
Compatible
This Hitachi, Matsushita Electric Works, etc., of each company rechargeable circle.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FV135S 03378627 56.30 SGD
Shipped after 2017-10-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Lightweight steel frame angle
5
From Japan
On 2016-05-17 19:49:27
It is satisfying because the price is cheap although it is sharpness that it does not get close with the chip saws of other manufacturers.
This review is about item#03378627.

Related Products