Buy more than* S$200* and get FREE SHIPPING

FRP hole cutter

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Circumscribed Circle
12.0
Hole Nut Set (mm)
6x6
Drill Chuck d (mm)
13
Blade Thickness (mm)
3.5
Effective Cutting Capacity (mm)
40
Screw Diameter (mm)
M16P=1.5
Drill Diameter (phi mm)
8
Drill Length (mm)
85
Shank Diameter (phi mm)
13.0(NO.7)
Number of Blades
4
...see all>
Product Options
ADD TO CART
Blade Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
72 1pc 1 FRP72 07586521 249.99 SGD
Shipped after 2018-05-25
73 1pc 1 FRP73 07586537 249.99 SGD
Shipped after 2018-05-28
76 1pc 1 FRP76 07586555 269.99 SGD
Shipped after 2018-05-24
77 1pc 1 FRP77 07586564 269.99 SGD
Shipped after 2018-05-24
84 1pc 1 FRP84 07586625 279.99 SGD
Shipped after 2018-05-24
78 1pc 1 FRP78 07586573 269.99 SGD
Shipped after 2018-05-25
83 1pc 1 FRP83 07586616 279.99 SGD
Shipped after 2018-05-24
ADD TO CART

Related Products