Buy more than* S$200* and get FREE SHIPPING

Bimetal SL Hole Cutter (Cobalt Bimetal)

Circumscribed Circle
12.0, 12.0, 12.0, 12.0
Hole Nut Set (mm)
6x6, 6x6, 6x6, 6x6
Drill Chuck d (mm)
13, 13, 13, 13
Dimension L3 (mm)
27, 27, 27, 27
Dimension L2 (mm)
38, 38, 38, 38
Screw Diameter (mm)
M16P=1.5, M16P=1.5, M16P=1.5, M16P=1.5
Dimensions A (mm)
28, 28, 28, 28
Drill Diameter (phi mm)
8, 8, 8, 8
Dimension L1 (mm)
47, 47, 47, 47
Drill Length (mm)
85, 85, 85, 85
Shank Diameter (phi mm)
13.0(NO.7), 13.0(NO.7), 13.0(NO.7), 13.0(NO.7)
Flute Length (mm)
50, 50, 50, 50
Dimensions L (mm)
100, 100, 100, 100
...see all>
Product Options
ADD TO CART
Blade Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
88, 88, 88, 88 1pc 1 SL88 07586065 109.99 SGD
Shipped after 2018-02-22
82, 82, 82, 82 1pc 1 SL82 07586013 109.99 SGD
Shipped after 2018-02-22
94, 94, 94, 94 1pc 1 SL94 07586117 119.99 SGD
Shipped after 2018-02-22
96, 96, 96, 96 1pc 1 SL96 07586126 119.99 SGD
Shipped after 2018-02-23
99, 99, 99, 99 1pc 1 SL99 07586153 119.99 SGD
Shipped after 2018-02-23
86, 86, 86, 86 1pc 1 SL86 07586047 109.99 SGD
Shipped after 2018-02-23
87, 87, 87, 87 1pc 1 SL87 07586056 109.99 SGD
Shipped after 2018-02-23
89, 89, 89, 89 1pc 1 SL89 07586074 109.99 SGD
Shipped after 2018-02-22
92, 92, 92, 92 1pc 1 SL92 07586092 119.99 SGD
Shipped after 2018-02-22
81, 81, 81, 81 1pc 1 SL81 07586004 109.99 SGD
Shipped after 2018-02-22
97, 97, 97, 97 1pc 1 SL97 07586135 119.99 SGD
Shipped after 2018-02-23
91, 91, 91, 91 1pc 1 SL91 07586083 119.99 SGD
Shipped after 2018-02-22
98, 98, 98, 98 1pc 1 SL98 07586144 119.99 SGD
Shipped after 2018-02-22
83, 83, 83, 83 1pc 1 SL83 07586022 109.99 SGD
Shipped after 2018-02-22
93, 93, 93, 93 1pc 1 SL93 07586101 119.99 SGD
Shipped after 2018-02-22
84, 84, 84, 84 1pc 1 SL84 07586031 109.99 SGD
Shipped after 2018-02-23
ADD TO CART

Related Products