Buy more than* S$200* and get FREE SHIPPING

Adjustable Pin Wrench

Dimensions C (mm)
7
Dimensions B (mm)
25
Operating Range (mm)
10 to 30
Dimension D (phi mm)
4
Dimensions A (mm)
185
Weight (g)
130
Accessories
Spanner (12x14): 1 Movies
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 APW-1030S 07577114 15.49 SGD
In stock
ADD TO CART

Related Products