Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

VA WIRE STRIPPER (ULTIMATE)

4.00 (3)
Core Wire Diameter and Nominal Area of Section
2 core (phi1.6mm, phi2.0mm) VVF (VA wire, F cable) 600V PVC insulation sheathed cable 3 core (phi1.6mm, phi2.0mm) EM-EEF, EEF/F (eco wire) 600V polyethylene insulation heat-resistant polyethylene sheath cable
Grip Diameter (phi mm)
114
Weight (g)
350
Overall Length (mm)
185
Application
Wire cutting and peeling
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 6003VA 07698205 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Electrical construction
4
From Japan
On 2016-04-20 22:03:09
Easy peeling
This review is about item#07698205.
Electrical wiring work
5
From Japan
On 2013-06-17 05:54:45
There are also recommendations from experienced people who are reemployed, the best for beginners to use! It is! Purchased by that.
This review is about item#07698205.
Indoor wiring work
3
From Japan
On 2010-09-23 22:42:50
At the time of Marvell's MVA-3A, 2.0 could not be removed, but it will peel off properly.
This review is about item#07698205.

Related Products