Buy more than* S$200* and get FREE SHIPPING

Wire Stripper Blade

5.00 (3)
Weight (g)
12
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page TRUSCO Part Number Related Phrases Type Compatible Models Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page TRUSCO Part Number Related Phrases Type Compatible Models Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-0926 305-7542 - Single line for 3000A 1Sheet 1 WB-001 68076741 8.99 SGD
In stock
2-0926 305-5990 - VA-ray (2-core) for 3000VA 1Sheet 1 WB-007 37032274 -
Discontinued
[x]
- - - Single line for 3000B 1Set(5Sheet) 1 WB-002 07082844 -
Discontinued
[x]
- - - Line for more 3000C 1Set(5Sheet) 1 WB-003 07082853 -
Discontinued
[x]
- 305-7569 305-7569 - 3000C 1sheet 1 WB-003 11797738 8.99 SGD
In stock
- 305-7551 - - 3000B 1sheet 1 WB-002 11798054 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Stripping of electric wire
5
From Japan
On 2017-07-17 15:47:28
Used in normal work Used when striping the coating of electric wires Important points are extremely important because they work with hand hands.
This review is about item#7082844.
Site
5
From Japan
On 2015-09-24 21:41:01
I am useful.
This review is about item#37032274.
For replacement blade
5
From Japan
On 2014-12-07 16:56:44
It is saved because only the blade part can be exchanged.
This review is about item#68076741.

Related Products