Buy more than* S$200* and get FREE SHIPPING

Internal Thread Head Repair Tool

4.00 (3)
Work Material
Iron, aluminum
Material
(C) high-speed steel
...see all
Product Options
ADD TO CART
2014 TRUSCO Published Page Dimension d (phi mm) Dimensions B (mm) Working Range Dimension D (phi mm) Dimension H (mm) Dimensions L (mm) Weight (g) Length (mm) TRUSCO Part Number Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Dimension d (phi mm) Dimensions B (mm) Working Range Dimension D (phi mm) Dimension H (mm) Dimensions L (mm) Weight (g) Length (mm) TRUSCO Part Number Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 40 21 16-20mm 11/16-13/16 in. 90 53 111 220 Cross bar: 146 - 60 degree blade with 1PC 1 NS2300 07175813 119.90 SGD
Shipped after 2017-07-24
- 34 18 12-16mm 1/2-5/8 inch 77 45 109 150 Cross bar: 136 228-1023 60 degree blade with 1PC 1 NS2200 07175804 129.90 SGD
Shipped after 2017-07-24
1-0350 69 38 32-54mm 1 1 / 4-2 1/8 inch 123 81 163 920 Cross-bar: 192 228-1058 60degree bladed 1PC 1 NS2500 07175831 269.90 SGD
Shipped after 2017-07-24
1-0350 53 27 22-32mm 7 / 8-1 1/4 inch 108 64 136 435 Cross-bar: 161 228-1040 60degree bladed 1PC 1 NS2400 07175822 159.90 SGD
Shipped after 2017-07-24
1-0350 32 18 8-11mm5 / 16-7 / 16 inch 76 45 109 154 Cross-bar: 136 290-0092 60 ° blade with 1PC 1 NS2100 32636387 109.90 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Instrument Maintenance
4
From Japan
On 2017-04-17 14:35:39
I used it for repairing the instrument. I hope the price is a bit cheaper but I am satisfied this time because I was in a hurry
This review is about item#7175822.
Correction of inner thread thread
3
From Japan
On 2014-12-23 13:19:48
Following the NS2200, I bought the NS2500 because it is of a larger size. Compared with the NS2200 for small diameter, the tool was too big to be heavy, it was a bit hard to use. If you tighten the diameter adjustment screw tightly too tightly, you will need to trick your knife because it will crush the screw thread that you corrected with the back of the tool. I think the price is too high.
This review is about item#07175831.
Automatic maintenance thread adjustment
5
From Japan
On 2011-05-28 09:13:56
Useful when screws in the front collapse and taps can not be used.
This review is about item#07175804.

Related Products