Buy more than* S$200* and get FREE SHIPPING

Plier, Soft touch slim

4.50 (2)
Purpose
For the production of wire craft, etc. For the assembly of models, RC cars, etc. For the repairing of glasses, watches, cameras, etc. For the set up for fishing., For the production of wire craft, etc. For the assembly of models, RC cars, etc. For the repairing of glasses, watches, cameras, etc. For the set up for fishing.
Mouth Opening Control
2
Clamping Part Thickness (mm)
4
Cutting Diameter (mm)
1.7
Maximum Openings (mm)
20
Overall Length A (mm)
165
Nominal Dimension
165
Weight (g)
165
Accessories
In addition, 1 spare plastic set
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SH-165S 07578383 28.32 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Correct frame of eyeglasses
5
From Japan
On 2013-04-29 22:46:44
I think chrome plating is better for pliers body.
This review is about item#07578383.
Used for things that you do not want to grab with metal pliers.
4
From Japan
On 2011-10-22 15:53:28
If the part of the plastic is softer so that there is a soft replacement part to dig into the object, I will buy it.
This review is about item#07578383.

Related Products