Buy more than* S$200* and get FREE SHIPPING

Soft Touch Wide

5.00 (1)
Mouth Opening Control
8-Step
Dimensions B (mm)
15
Maximum Openings (mm)
70
Overall Length A (mm)
275
Nominal Dimension
270
Weight (g)
430
Accessories
Replacement band for squareuare type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WL-270S 07578401 50.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Motorcycle (old car) restore
5
From Japan
On 2016-06-07 21:25:17
I used it to pull out the muffler joint. It gets patched without scratches. The spare jaw part resin part was attached.
This review is about item#07578401.

Related Products