Buy more than* S$200* and get FREE SHIPPING

Flanging Tool

Purpose
Sealing surface production tools for hot water supply stainless steel flexible pipe connection part., Sealing surface production tools for hot water supply stainless steel flexible pipe connection part.
2015 Trusco Published Pages
2 1122
2014 TRUSCO Published Page
2-1026, 2-1026
Compatible Tube Diameter
Stainless steel flexible pipe: outside diameter phi. 13 / 20 (I except the spiral shape)., (I except the spiral shape) phi13 20 outer diameter: Stainless steel flexible pipe.
Dimension W (mm)
90, 90
Dimension H (mm)
145, 145
Dimensions L (mm)
350, 350
Weight (kg)
3.7, 3.7
TRUSCO Part Number
373-4358, 373-4358
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FV10 07126287 439.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products