Buy more than* S$200* and get FREE SHIPPING

Cable cutter, with wire stripper

4.75 (4)
Scalping Ability
0.15-6mm2: tip 4-16 mm2: root
Cutting Ability (mm2) IV Lines
22
Cutting Ability (mm) Cable (Steel core)
9.0
Handle Width (mm)
43
Head Width (mm)
25
Head Thickness (mm)
10
Nominal Dimension (mm)
150
Weight (g)
160
Overall Length (mm)
165
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CS-22 07579695 27.80 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Car sub-battery wiring
5
From Japan
On 2017-05-01 17:37:28
I could cut the kiv8sq cable cleanly with a single shot. Wire stripper requires getting used.
This review is about item#7579695.
LED construction
4
From Japan
On 2016-12-15 16:08:44
You need to get used to using it. The sharpness is perfect.
This review is about item#7579695.
Site
5
From Japan
On 2015-09-24 21:42:35
I am useful.
This review is about item#07579695.
Cutting cable
5
From Japan
On 2015-09-24 16:09:13
I am useful.
This review is about item#07579695.

Related Products