Buy more than* S$200* and get FREE SHIPPING

Cable cutter

4.00 (1)
Cutting Ability (mm) Cable (Steel core)
20
Handle Width (mm)
53
Head Width (mm)
37
Head Thickness (mm)
21
Nominal Dimension (mm)
250
Weight (g)
380
Overall Length (mm)
240
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 OH-60 07579677 57.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Power cable disconnection
4
From Japan
On 2015-03-26 09:00:10
Because the stopper pin is 2 mm wide as it is barely obstructive
This review is about item#07579677.

Related Products