Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Shock-less Hammer

5.00 (1)
Material (head)
Iron, resin
Dimension W (mm)
36
Dimension H (mm)
119
Dimensions L (mm)
366
Weight (g)
450
Size
1 pounds
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 UD1-10B 07111264 94.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Baiting In tapping in a narrow place
5
From Japan
On 2012-01-28 20:55:31
One handed hammer of reasonable size I came across this with the condition of a shot wood handle with the fewest strokes (most important). By thinking of shockless, I think that this is the limit for the size of the head, but if I actually use it, I will forget such a thing. Although there is also exquisite softness of wood handle, there is no shock to the hand with the shockless effect (twice strike) effect, but it still ends with work with few blows. (Although it is driven by the impulse wanting to hit more ... ·) Structurally, I think that there is no gauge, but it is the strongest as a one hand hammer. The work which had been hammering out one size above can be done with this. Once you hit a steel floor etc. with a full swing, I think that you can see the amazingness of shockless.
This review is about item#07111264.

Related Products