Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Combined Hammer

5.00 (3)
Material (head)
Iron, resin, Iron, resin
Size
1 pounds, 1 pound
...see all>
Product Options
ADD TO CART
Weight (g) TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Dimensions W2(mm) Dimensions W1(mm) Dimension H (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Dimensions W2(mm) Dimensions W1(mm) Dimension H (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
610, 610 395-8019, 395-8019 2 0749 2-0715 32, 32 33, 33 100, 100 300, 300 1PC 1 UD6-10 07110187 30.99 SGD
In stock
730, 730 373-8914, 373-8914 2 0747 2-0713 30, 30 32, 32 114, 114 315, 315 1PC 1 UD7-10 07110196 44.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Machine work
5
From Japan
On 2017-06-06 17:04:08
Because it is KTC, it will be natural. . . . . . . .
This review is about item#7110196.
Car maintenance
5
From Japan
On 2015-10-25 15:03:34
I used a combination hammer with few metal objects and I bought this product because there are many pipes from metal as well. Ideal for loosening bolts etc. with rust and over torque by giving shock to the tool with automobile maintenance.
This review is about item#07110196.
Disassembly and assembly of machinery
5
From Japan
On 2015-08-11 15:43:13
The price is reasonable and I feel exactly right size.
This review is about item#07110187.

Related Products