Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Hammer, "Morimitsu Burikiya Karakami Hammer"

4.00 (2)
...see all>
Product Options
ADD TO CART
Total Mass (g) Head Head Diameter (phi mm) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Total Mass (g) Head Head Diameter (phi mm) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
620 515g 27 135 112-8728 1PC 1 MB-27 02201936 -
Discontinued
[x]
- G - - 112-8736 1PC 1 MB-30 02201945 -
Discontinued
[x]
160 110g 15 93 112-8680 1PC 1 MB-15 02201893 -
Discontinued
[x]
250 130g 18 105 112-8698 1PC 1 MB-18 02201902 -
Discontinued
[x]
340 250g 21 110 382-8549 1PC 1 MB-21 02201911 -
Discontinued
[x]
460 380g 24 120 112-8710 1PC 1 MB-24 02201927 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Used for Keren work
3
From Japan
On 2016-07-04 17:27:00
It's easy to work because it's small
This review is about item#02201893.
normally
5
From Japan
On 2015-02-20 21:26:24
As expected
This review is about item#02201911.

Related Products