Buy more than* S$200* and get FREE SHIPPING

Wood Hammer, "Dengaku"

Purpose
All general metal boards in curved and flattened treatments., All general metal boards in curved and flattened treatments.
Head Width (mm)
82x33
Head Length (mm)
120
Overall Length (mm)
360
Material
Oak (head), oak (handle)
TRUSCO Part Number
404-9292
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MKDG-0090 05698944 26.99 SGD
In stock
ADD TO CART

Related Products