Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

High-Grade Powerful Cutting Nipper

4.00 (4)
...see all>
Product Options
ADD TO CART
Purpose Cutting Capacity (phi mm) Copper Wire Cutting Capacity (phi mm) Steel Wire Cutting Ability (phi mm) Piano Wire Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Cutting Capacity (phi mm) Copper Wire Cutting Capacity (phi mm) Steel Wire Cutting Ability (phi mm) Piano Wire Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Metal wire cutting, Metal wire cutting 3.5 3.0 0.8 330 200 (8inch) 354-1096 1PC 1 360HG200 07698144 45.99 SGD
Shipped after 2018-06-25
Metal wire cutting, Metal wire cutting 3.0 2.0 0.8 250 175 (7inch) 354-1088 1PC 1 360HG175 07698135 40.99 SGD
Shipped after 2018-06-25
- 3 2 1.2 185 168 354-1070 1PC 1 360HG150 37150513 36.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Electric construction etc.
5
From Japan
On 2016-08-22 22:03:21
As expected it is a product of Victor Company. Easy to use, easy to hold. And it is outstanding sharpness. I bought it for a moment.
This review is about item#37150513.
Wiring work
1
From Japan
On 2016-04-01 23:09:33
I have been using VICTOR 35 years ago. Have not recently cut sharpness?
This review is about item#07698135.
Installation work of the air conditioner
5
From Japan
On 2015-11-24 23:52:13
Excellent sharpness, easy to use Nippa familiar with the hand.
This review is about item#37150513.
Electrical construction
5
From Japan
On 2014-03-28 12:23:16
Easy to use
This review is about item#07698144.

Related Products