Buy more than* S$200* and get FREE SHIPPING

Temperature Control Solder Tank

Melting Solder Amount (kg)
0.9 (eutectic solder is used)
Body Dimensions (Width x Depth x Height) (mm)
93x155x111
Heater
Nichrome
Tub inner Dimension (mm)
Width depth 43x 43x 55 depth
Power Consumption (W)
250
Cycle(Hz)
50/60
Operating Temperature Range (deg C)
230 - 370
Weight (kg)
1.6
Specification
Intermediate switch, electricity lamp
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HP-311 07052613 -
[x]
ADD TO CART

Related Products