Buy more than* S$200* and get FREE SHIPPING

Ironing Board

5.00 (1)
Caution
* It is possible to set until 1Kg winding, solder and earth cable is not included.
Body Dimensions (Width x Depth x Height) (mm)
87x200x141
Weight (g)
750
Shaft Diameter (phi mm)
15
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.611-2 07560183 35.56 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Soldering operation
5
From Japan
On 2014-02-27 17:53:47
Very good use.
This review is about item#07560183.

Related Products