Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
2014 TRUSCO Published Page Heater Dimensions (mm) Solder Iron Point Dimensions (mm) Maximum Temperature (degreeC) Power Consumption (W) Weight (g) Overall Length (mm) Type TRUSCO Part Number Application 2015 Trusco Published Pages Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Heater Dimensions (mm) Solder Iron Point Dimensions (mm) Maximum Temperature (degreeC) Power Consumption (W) Weight (g) Overall Length (mm) Type TRUSCO Part Number Application 2015 Trusco Published Pages Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-2279 Phi32x90 16x125 530 200 630 377 Round Nichrome Heater 129-2102 - 1 2276 1PC 1 SS-202I 10237561 68.99 SGD
In stock
- - - 450 150 500 352 - - For sheet metal - 1PC 1 SS-152I 08236645 58.99 SGD
In stock
- phi25.5x80 9x110 400 100 450 352 Round shape nichrome heater type 129-2081 For sheet metal - 1PC 1 SS-102I 07328045 49.99 SGD
In stock
- Phi35x83 19x135 560 300 790 382 Round Nichrome Heater 129-2111 For sheet metal - 1PC 1 SS-302I 07293133 85.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
sheet metal
5
From Japan
On 2017-01-31 15:22:42
I bought it for soldering for sheet metal, stainless steel, tin and tin. The use is completely no problem. A stable amount of heat can be secured. The problem is the ironing table. I use the iron table of about 30 W, but it can not be put on the table for a long time because it becomes too hot. I need a ironing table for 100 W class, but I can not find a good one. . .
This review is about item#10237561.
Birthmark
4
From Japan
On 2016-05-07 14:43:09
Up to the 200 W type, it may be solid, but in the 300 W type the structure of the heater part is flexible, it will bend easily when force is applied from the side. Is it to prevent the transmission of heat, is it something that can not be made more robust?
This review is about item#07293133.
Connection wire of flat wire
5
From Japan
On 2015-09-16 15:54:00
I absolutely want a tip for replacement. The same thing as the one attached to the new article.
This review is about item#08236645.
Polypot, plastic bowl ventilation Even if the plant is still planted, since the capacity is large, the hole will open soon and a thick plastic bowl will open easily.
5
From Japan
On 2011-05-03 23:54:37
It is unlikely that there was an energizing (operating) lamp, and unnecessary power consumption due to forgetting to erase occurred several times.
This review is about item#10237561.

Related Products