Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Weight (g) Overall Length (mm) TRUSCO Part Number Type Heater Dimensions (mm) Solder Iron Point Dimensions (mm) Maximum Temperature (degreeC) Power Consumption (W) Power (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Overall Length (mm) TRUSCO Part Number Type Heater Dimensions (mm) Solder Iron Point Dimensions (mm) Maximum Temperature (degreeC) Power Consumption (W) Power (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
690 305 - Round Nichrome Heater phi32x84 16x145 530 200 AC100 1PC 1 SS-202J 10237577 72.99 SGD
Shipped after 2018-02-26
850 305 - Round Nichrome Heater phi35x84 19x150 560 300 AC100 1PC 1 SS-302J 08236663 84.99 SGD
Shipped after 2018-02-26
510 295 129-4636 - phi25.5x77 13x130 450 150 AC100 1pc 1 SS-152J 08236654 58.99 SGD
Shipped after 2018-02-26
- - - - - - - - - 1pc 1 SS-102J 07399366 55.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Model making
5
From Japan
On 2016-10-23 18:23:51
Since the number of W is high, heat conduction is good. It's a little heavier ... I am patient!
This review is about item#10237577.
Soldering of stainless steel material
5
From Japan
On 2016-06-16 23:18:01
I thought that it was very good because it can be used as it is with the 300w product I have used until now. Although the direction of the damage of the sword tip was intense although the trowel which I used until now, how much this time is still unavailable because the usage period is still shallow
This review is about item#08236663.
Soldering
5
From Japan
On 2016-05-26 16:45:43
Just right.
This review is about item#08236654.
Sheet metal soldering
4
From Japan
On 2015-07-24 00:05:06
The upper part of the hand gets quite hot. I was worried because I am working style that does not use gloves as much as possible. Then, although the attached tip shape is a tip shape, it is better not to use a square pyramid but a triangle. If it is a square, the contact area is too large when soldering the inside of the corner, and solder will stick to unnecessary places. For others, it is easy to use and has a sufficient calorific value.
This review is about item#08236663.

Related Products