Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Flat Type Soldering Iron, Sheet Metals, K Type

3.00 (6)
Type
Flat Nichrome Heater
...see all>
Product Options
ADD TO CART
Heater Dimensions (mm) Solder Iron Point Dimensions (mm) Maximum Temperature (degreeC) Power Consumption (W) Weight (g) Overall Length (mm) Compatible TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Heater Dimensions (mm) Solder Iron Point Dimensions (mm) Maximum Temperature (degreeC) Power Consumption (W) Weight (g) Overall Length (mm) Compatible TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Two 76L x 33W x 2t x 15x34x115 460 300 800 342 - 129-3681 1PC 1 SH-302K 07543085 84.99 SGD
In stock
Two 68L x 29W x 2t x 8x32x105 440 150 570 328 - 129-3648 1PC 1 SH-152K 07543051 66.99 SGD
In stock
95Lx38Wx3tx2 pieces 18x38x144 510 500 1150 425 Heater: SH-300 - 1PC 1 SH-500K 02211343 149.99 SGD
In stock
Two 68L x 29W x 2t x 8x32x105 450 200 570 328 - 129-3664 1PC 1 SH-202K 07291426 68.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 3
3 star 1
2 star 1
1 star 1
Review Rating: 3.00
6 Customer Reviews
The reviews are automatic translation.
It is used for work such as melting and fixing a part of the molded product of acrylic resin material.
4
From Japan
On 2017-03-21 11:13:18
I am using the thing which melts solder for another purpose, so it is not a selling point of this product, but I think that the point with the switch is a good product from the aspect of safety. It is appreciated as us that there is something more flat in the tip of the trowel.
This review is about item#7291426.
Sheet metal soldering work ...
1
From Japan
On 2017-01-10 17:18:59
It was broken and could not be used for the fourth use after purchase. It was very disappointing. It seems that the wire breakage of the Nichrome heater seems to be bad, and it seems that only the items of this model number are set up for repair parts in the manufacturer site. I felt it was a product without durability in proportion to the amount.
This review is about item#7543085.
Soldering
2
From Japan
On 2016-05-26 16:45:02
I want a size of about 100 W to 150 W. At 200 W the coaters are too big
This review is about item#07291426.
Car sheet metal. Used for filling.
4
From Japan
On 2015-03-04 17:16:06
It was bigger than I expected, so I could be a little smaller. Goods can be used without problems.
This review is about item#07543085.
Automobile sheet metal work
3
From Japan
On 2013-09-04 20:36:18
Separately, I think that there is no particular problem in terms of usability and bad.
This review is about item#07543085.
Pallet restoration work
4
From Japan
On 2013-05-18 22:10:03
Although it is not original use (sheet metal work), it was purchased for use in resin pallet restoration work. Up to now I was working with 100 w of soldering iron, but this is extremely work as 200 w is doubled. Since the soldering tip is flat and solid, it is extremely convenient and satisfying to melt the resin. The disadvantage is again expensive. Expendable parts (soldering tip, heater) are also expensive. I think that those who do not have strength because there is body weight in them do not work for a long time. After that, when the body gets warmer, will the top of the grip rise to a pretty high temperature and will it become quite hot even if you wear gloves?
This review is about item#07291426.

Related Products